Apply to be a TradeMaster!
Main product image of 12 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

12 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD12X10TZ
Rating:
(4)
Q&A:
(0)
12 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$233.79 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 10"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Shape:

Rectangular

Warranty:

5 Year

Size:

12" x 10"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

10"

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Features
Rectangular
12" x 10"
Air Quality
24V
Adjustable Range Stops
Rectangular
12" x 10"
Air Quality
24V
LED Light

You May Also Need

16 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD16X10TZ
Honeywell Home

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will be buying these products again

Good Products/ Fast Delivery
JAY
Springfield,MO
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super replacement part

This was a super-easy replacement for an older version of the same part. Easy to install, super fast shipping and working great. Very happy with this purchase and with SupplyHouse.
James
New York, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

zone damper works great!

this is an upgraded version of what i have, and this works great! simple installation. no problems
jw101
kansas city
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

Excellent functional adds with the indicator, light and adjustable closed-stops. They also appear far more durable than the older HW dampers. The installation was easy, though I did have to enlarge the duct openings.
MPH
Kzoo, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy