Apply to be a TradeMaster!
Main product image of 12 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

12 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD12X8TZ
Rating:
(3)
Q&A:
(0)
12 in. x 8 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$223.80 each
In Stock
In Stock
Get 40 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 8"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.

Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Warranty:

5 Year

Shape:

Rectangular

Size:

12" x 8"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

8"

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Rectangular
12" x 8"
Air Quality
24V
Rectangle
12" x 8"
Air Quality
24V
Rectangular
8" x 12"
Air Quality
24V

You May Also Need

TrueZONE HZ311 Panel
SKU: HZ311
Honeywell Home

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Better than it's predecessor

Honeywell improved their design with this line. The actuators/servos are more rigid and the linkage appears to move more fluidly than the gen 1 line. The status LED and position window also make it easier to verify actuation. Two of the three gen 1 dampers on our system bought the farm, so I replaced all three and so far so good. I would recommend doing the same if one of the dampers on your multi-zoned system go bad, replace the whole unit on all rather than just the actuators on the one that's dead. But once, cry once and forget about them for another 10+ years.
Mr Fixall
Southern MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great and Easy Product

These were easy to install, I had to enlarge the opening a bit versus the old ones but that was the hardest part by far (not hard at all) They slid in great and are super easy to wire with the Honeywell panel I purchased from Supply House also.
Josh
Elk River MN
9 years ago
Was this review helpful to you?

This product arrived on time and not damaged.

HVAC Contractor Honeywell dampers aren't always available locally from supply houses. This was a great alternative to the situation. I am always concerned about the warranty, but this product has a low fail rate.
KJ Thomas
Boulder, Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy