Apply to be a TradeMaster!
Main product image of 8 in. x 12 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

8 in. x 12 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD8X12TZ
Rating:
(6)
Q&A:
(0)
8 in. x 12 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$198.44 each
In Stock
In Stock
Get 62 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 12"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.

Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Warranty:

5 Year

Size:

8" x 12"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

12"

Shape:

Rectangle

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Voltage
Shape
8" x 12"
Air Quality
24V
Rectangle
8" x 12"
Air Quality
24V
Rectangle
8" x 12"
Air Quality
24V
Rectangular

You May Also Need

8 in. x 18 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD8X18TZ
Honeywell Home

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great delivery

Great fit
Hugh
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I did my research found the compatible part here and everything works great. Very smooth.
Julie
Madison WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

VERY Good product. much better than my original damper.

Installed in my furnace ductwork .
John
Elmhurst, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Product I ordered changed design and wouldn't work with existing part so I needed to return it. Fast and friendly service
Mike
Cedar Rapids Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement zone damper

Item works as specified. Has a rattle in it sometimes when it opens and closes. The sales staff was very helpful and patient. I'm a retired homeowner trying to save a little money and not a HVAC pro.
Brad
Kansas City Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Zone control damper

This damper came with the actuator and installed easily. A perfect replacement for original equipment.
Bob
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy