The Resideo L4008A1015 is a remote bulb aquastat designed for limiting or regulating liquid temperature in boilers, tanks, and hydronic systems. With a sensing range of 100°F to 240°F and an adjustable differential of 5°F to 30°F, this controller provides precise temperature management where you need it. The 66-inch capillary tube allows the remote sensing element to be mounted directly into the boiler or tank, while the control box mounts separately on a vertical surface for easy adjustment and visibility. Built with a totally enclosed Micro Switch snap-acting switch rated for 8A at 120 Vac or 5.1A at 240 Vac, this aquastat delivers reliable high or low limit control in residential and light commercial heating applications.
The L4008A1015 works with any boiler, indirect water heater, or storage tank system that requires remote bulb temperature sensing within the 100-240°F range. It can control line voltage burners, circulators, or zone valves directly at 8A @ 120 Vac or 5.1A @ 240 Vac, and can also switch low-voltage (0.25 A @ 0.25 to 12 Vdc) circuits for interfacing with relay or zone control panels. The sensing bulb mounts horizontally or vertically into a boiler tapping, immersion well, or tank sensor port. The control case mounts to any vertical surface in ambient temperatures up to 150°F. No separate well is included; you must supply a compatible immersion well or direct-mount the bulb per your system's requirements.
Mount the sensing bulb so it's fully immersed in the liquid and bottoms out in the well or tapping to ensure accurate temperature reading. The control case mounts on a vertical wall or panel using the screw holes in the back. Make electrical connections to the quick-connect terminals inside the case, following the wiring diagram. Once installed, set the temperature setpoint and differential using the external adjustment screws and the visible scale. The L4008A1015 requires no routine maintenance; the sealed switch and remote bulb design eliminate the need for periodic cleaning or lubrication.
The manual covers mounting the sensing bulb, wiring the control for high or low limit operation, setting the temperature and differential, and electrical specifications. You'll find wiring diagrams, terminal identification, and step-by-step setup procedures to ensure correct installation and safe operation.
A: The L4008A1015 uses quick-connect terminals inside the case for line and load connections. For high limit safety operation, wire so that the normally closed contacts are in series with the burner circuit; when temperature rises past the setpoint, contacts open and shut off the burner. For low limit operating control, wire so contacts close on temperature drop to call a boiler or pump. Wiring diagrams are included for both configurations. Always follow local electrical codes and turn off power before making connections.
| Application: | High Limit Low Limit |
|---|---|
| Bulb Size: | 3/8" x 2-7/8" |
| Capillary Length: | 66" |
| Switch Action: | SPST Contacts Break on Temp Rise |
| Temperature Range (F): | 100°F to 240°F |
| Electrical Rating: | 5.1A @ 240 Vac 8A @ 120 Vac 0.25 A @ 0.25 to 12 Vdc |
| Electrical Ratings (ALR): | 48A @ 120 Vac 30.6A @ 240 Vac |
| Differential: | Adjustable |
| Max Ambient Temp (°F): | 150°F |
| Height: | 5-5/8" |
| Width: | 2" |
| Depth (Inches): | 2-1/8" |
| Well Included: | No |
| Mount: | Vertical Horizontal |
The control in question can be used for your application as I understand your description. In fact, it is how I use it… when my wood boiler drops below 140 degrees (no useful heat left in the water for me), the contacts of the control closes on thermostat wire circuit and calls my oil boiler to come on. If I re-fire my wood boiler and the water temperature comes up to 100 degrees, the control contacts open and my oil boiler shuts off.
I believe this item can be used as indicated in the question. I use the L4008A to control the heat source (waste oil burner) to a water tank to keep the water between a certain range (about 140 degrees to about 155 degrees). It is connected to a Beckett GeniSys 7505 controller which controls the burner and related mechanics (starter flame, air source, flame sensor, etc.). The aquastat tells the Beckett controller to fire up the burner when the water drops to the lower limit. It tells the Beckett to turn off the burner when the water reaches the upper limit. In my case, the L4008A is connected to a 120V supply voltage. It acts as a switch to provide a power signal to the Beckett controller. I don't believe the aquastat needs a supply voltage. It is simply a temperature controlled switch that can be dry or provide a power signal.
Yes