Apply to be a TradeMaster!
Main product image of Vaporstat Controllers, 0 psi to 4 psi
Magnifying glass
Hover image to zoom

Vaporstat Controllers, 0 psi to 4 psi

Brand:
Honeywell
SKU:
L408J1017
Rating:
(6)
Q&A:
(0)
Vaporstat Controllers, 0 psi to 4 psi
Magnifying glass
Hover image to zoom
$424.11 each
In Stock
In Stock
Get 19 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT make R-W, break R-B on pressure rise

Description

–
Provide operating control and automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise.

Features:
  • Stainless steel diaphragm for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media.
  • Provide SPDT switching.
  • Clear plastic cover allows observation of the pressure settings.
  • Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) Steam Trap (siphon loop).
  • Ground Screw terminal.
  • Approvals, Underwriters Laboratories Inc, Listed: File No. MP466, Guide No. MBPR
  • Approvals, Canadian Standards Association, Certified: File No. LR1620, Guide No. 400-E-O

Specs

–
Pressure Range:

0 psi to 4 psi

Switch Action:

SPDT make R-W, break R-B on pressure rise

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pressuretrol Controller, Manual Reset, 2 psi to 15 psi
SKU: L4079B1033
Honeywell

Product Reviews

3.17 out of 6 reviews
60% would recommend this product
3.17
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Got flaky after 2 months

This worked great at first. Cut out pressure was finely adjustable and matched the reading off the low pressure gauge I installed next to it. 2 months later, the cut out pressure starts going up and up until it cuts out at more than double what I had set it to. The two gauges I had were in agreement with each other, so not a bad gauge, and the pigtail was clean.
EP
MA
3 years ago
Was this review helpful to you?

Verify accuracy before installation

In theory, the vaporstats are much better than pressuretrols for low pressure applications (such as one pipe steam boiler systems). Two stars for that. We always test our controls out of the box before installation. With this vaporstat the main limit was almost spot on for accuracy, but the differential pressure was so far off it was unusable (we had it set at 16oz but it was cutting in (subtractive) at 4oz). Had to source a second unit and verified accuracy on both the main limit and differential before install.
Jim
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product failed after six weeks

I used this control as high pressure control for my steam boiler. Worked well for about six weeks and then stopped cutting off on high pressure (~12 oz). Disappointed that a $100+ control doesn't last longer than six weeks.
IN
MA
9 years ago
Was this review helpful to you?

Does the job. Much more accurate than Pressuretrol

We replaced our pressuretrol with this vaporstat on our single-pipe steam boiler. Because the vaporstat is so much more accurate, we're able to reduce our steam pressure dramatically. The cut in and out are both pretty accurate.
Richard
San Francisco Bay Area
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

used for new steam boiler that i installed ,

used on new steam boiler that I installrd
danreliable
somers ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best thing I ever did for my Steam Boild

Best thing I ever did was replace the original Pressuretrol with this vaporstat. Boiler runs like a dream and saves me $$$$ now
Don in New England
Fort Devens, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy