Apply to be a TradeMaster!
Main product image of 4.5" PCT Contractor Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom

4.5" PCT Contractor Pressure Gauge (0-15 PSI)

SKU:
PCT319
Rating:
(3)
Q&A:
(0)
4.5" PCT Contractor Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom
$31.53 each
In Stock
In Stock
Get 7 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Bottom

Description

–
Description & Features:
  • Economical 4.5" (115mm) stainless steel case gauge
  • ±1% accuracy
  • Zero adjustment screw
  • 1/4" NPT
  • CRN registered
  • 5 year warranty
    Applications:
  • Most commercial air, water and steam services that require a ±1% full-scale accuracy


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-15

Max Pressure (PSI):

15

Type:

Dry

Material:

Stainless Steel

Accuracy:

± 1%

Ambient Operating Temperature:

-40°F to 200°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Looks Great

Large gauge that is easy to read and dosent look cheap!
Joe
Arlington, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Gauge

I like this gauge because it has a stop pin at zero. Gauges that don't have a stop pin can over shoot the zero and become inaccurate.
EH
Nevada
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a great product.

Compared to other pressure guage brands this exceeds by quality and price.
Mark
St. Louis, Mo.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy