Apply to be a TradeMaster!
Main product image of 24V Non-Spring Return Floating Foot Mounted Actuator, 150 lb-in. torque, 10K linear feedback
Magnifying glass
Hover image to zoom

24V Non-Spring Return Floating Foot Mounted Actuator, 150 lb-in. torque, 10K linear feedback

Brand:
Honeywell
SKU:
M6284D1032-F
Rating:
(0)
Q&A:
(0)
24V Non-Spring Return Floating Foot Mounted Actuator, 150 lb-in. torque, 10K linear feedback
Magnifying glass
Hover image to zoom
M6284D1032-F has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
Modutrol IV Motor with Linear 10K feedback w/ 2 internal aux. switches
Brand:
Honeywell
SKU:M6284F1078-F
(0)
Order by 6PM, receive 5 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
150 lb-in Torque
Product Highlight: Mount
Foot

Description

–
These Series 62 Modutrol IV Motors non-spring return floating control motors are used with controllers that provide a switched spdt or floating output to operate dampers or valves. These motors also have an internal electrically isolated feedback potentiometer that provides indication of the motor shaft position some models can be used for slaving Series 90 Motors.

Features:
  • Integral junction box provides NEMA 3 weather protection if motor is mounted in the upright position.
  • Motor and circuitry operate from 24 Vac.
  • Quick-connect terminals are standard--screw terminal adapter is available.
  • Adapter bracket for matching shaft height of older motors is available.
  • Motors have field adjustable stroke (90 to 160 degrees).
  • Integral auxiliary switches are available factory mounted, or can be field added.
  • All models have dual shafts (slotted and tapped on both ends).
  • All models have auxiliary switch cams.
  • Fixed torque throughout the entire voltage range.
  • Motors are designed for either normally open or normally closed valves and dampers.
  • Include electrically isolated feedback potentiometer that provides shaft position indication.
  • S models with non-linear feedback are for slaving applications only.

Specs

–
Voltage:

24V

Fail Safe Mode:

Non-Spring Return

Control Signal:

Floating

Torque:

150 lb-in

Timing:

30-60 Seconds

Temperature Range:

-40° to 150°F

Mount:

Foot

Feedback:

Yes

Stroke:

90° to 160°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Internal Auxiliary Switch Assembly - 2 Switches
SKU: 220736B
Honeywell