Apply to be a TradeMaster!
Main product image of Non-Spring Return Valve Actuator w/ 405 lbf force
Magnifying glass
Hover image to zoom
Non-Spring Return Valve Actuator w/ 405 lbf force
Magnifying glass
Hover image to zoom
$579.81 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
405 lbf Torque

Description

–
Direct Coupled Globe Valve Actuators provide floating or modulating control of chilled water, hot water, or steam, and mount directly on VGF series, V5011, and V5013 valves. These Non-Spring Return Actuators will operate 1/2 to 6 inch valves.

Features
  • Easy and quick installation on valves with 1 3/8" bonnet and 3/4" stroke.
  • No separate linkage required.
  • Conduit connector standard.
  • No adjustments required on linkage.
  • Accurate valve positioning.
  • Low power consumption.
  • High close-off ratings.
  • Force limiting end switches.
  • Manual operator.
  • Synchronous motor.
  • Maintenance free.
  • ML7420 has an internal selector plug that can be used to reverse the direction of action.


Specifications
  • Direct-Coupled, Linear-Stoke, Valve Actuator
  • Actuator Type: Valve
  • Application Type: HVAC
  • Torque/Force (lb-in., lbf : 405lb-in.
  • Control Signal: SPDT 2 position, Floating
  • Supply Voltage: 24 Vac + or - 20%
  • Number of Internal Auxiliary Switches: 0
  • External Aux. Switches Available: Yes
  • Medium Temperature: 300 F Maximum
  • Mounting: Directly on V5011/V5013 Globe Valves and VGF Flanged Globe Valves
  • Frequency: 60 Hz, 50 Hz
  • Electrical Connections: Screw Terminals
  • Temp Range: 14 F to 122 F
  • Operating Humidity Range: 5 to 95% RH
  • Includes: 1/2 in. conduit hub, 1/2 in. flexible conduit adapter

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Stroke:

3/4"

Torque:

405 lbf

Fail Safe Mode:

Non-Spring Return

Timing:

95 Seconds

Manual Oper.:

Knob

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Actuator Type
Voltage
Stroke
Fail Safe Mode
CURRENT ITEM
Product Image of Non-Spring Return Valve Actuator w/ 405 lbf force
Non-Spring Return Valve Actuator w/ 405 lbf force
SKU: ML6421A1017
(2)
Two Position
24V
3/4"
Non-Spring Return

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great

wonderful
joey
LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This product was for the replacement of the old Honeywell Actuator. This working much better than old one.
Alex the climber
Ridgefield Park, NJ
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy