Apply to be a TradeMaster!
Main product image of 599 Series 3-Position Electronic Non-Spring Return Valve Actuator (24 VAC)
Magnifying glass
Hover image to zoom
599 Series 3-Position Electronic Non-Spring Return Valve Actuator (24 VAC)
Magnifying glass
Hover image to zoom
$731.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Overload-proof through travel-dependent, fixed switching off in end position. With die-cast aluminium housing and yoke for valves with 20 mm stroke. Optional functions: one auxiliary switch or one potentiometer. With manual control. UL listed.

The Flowrite? EA 599 Series SKD electronic valve actuator requires a 24 Vac supply to provide three-position control. This actuator is designed to work with Flowrite 599 Series with a 3/4-inch (20 mm) stroke.

Features:
  • Direct-coupled installation requires no special tools or adjustments
  • Visual and electronic stroke indication
  • Die-cast aluminum housing
  • Manual override
  • Spring return available for fail safe position
  • Maintenance-free

Specs

–
Stroke:

3/4"

Fail Safe Mode:

Non-Spring Return

Control Signal:

0 to 10 VDC

Voltage:

24 VAC

Actuator Type:

Floating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stroke
Fail Safe Mode
Voltage
Actuator Type
CURRENT ITEM
Product Image of 599 Series 3-Position Electronic Non-Spring Return Valve Actuator (24 VAC)
599 Series 3-Position Electronic Non-Spring Return Valve Actuator (24 VAC)
SKU: SKD82.50U
3/4"
Non-Spring Return
24 VAC
Floating
3/4"
Non-Spring Return
24V
Two Position
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy