Shop Resideo Sale
Main product image of Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 175 lb-in
Magnifying glass
Hover image to zoom
Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 175 lb-in
Magnifying glass
Hover image to zoom
$464.86 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
175 lb-in Torque
Product Highlight: Temperature Range (F)
-5°F to 140°F

Description

–
These direct-coupled damper actuators provide adjustable modulating control for: air dampers, air handling units, ventilation flaps, louvers, and reliable control for air damper applications with up to 4.6 m2/50 sq ft (seal-less dampers; air friction-dependent).

Features
  • Control for air damper applications with up to 50 sq ft assuming 3.5 in-lb per sq ft of damper area, velocity independent.
  • Patented self-centering shaft adapter.
  • Access cover to facilitate connectivity.
  • Declutch for manual adjustment.
  • Mechanical end limits.
  • Field-installable auxiliary switches.
  • Rotation direction selectable by switch.
  • Mountable in any orientation (no IP54 if upside down). Mechanical position indicator.
  • CE approved. UL approved.


Specifications
  • Description: Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: 2 position, Floating
  • Supply Voltage: 24 Vac +20%, -15%, 24 Vdc
  • Number of Internal Auxiliary Switch: 0
  • External Auxiliary Switches Available: Yes, SSW2-1M
  • Shaft Adapter Type: Self-centering clamping
  • Manual Operation: Declutch mechanism
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 +/- 3 degrees
  • Rotation To Open: By Switch
  • Dual Integral Adj. Stops (3 degree increments)
  • Rotational Stroke Adjustment: Dual Integral Adj. Stops (3 degree increments)
  • Compatible Damper Shafts: 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Power Consumption: 5 VA
  • Temperature Range: -5 F to +140 F
  • Environmental Rating: NEMA2

Specs

–
Product Type:

Actuator

Actuator Type:

Two Position

Floating

Voltage:

24V

Application:

HVAC

Torque:

175 lb-in

Fail Safe Mode:

Non-Spring Return

Temperature Range (F):

-5°F to 140°F

Internal Aux Switch:

2

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Actuator Type
Voltage
Fail Safe Mode
CURRENT ITEM
Product Image of Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 175 lb-in
Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 175 lb-in
SKU: MN6120A1200
(1)
Actuator
Two Position
Floating
24V
Non-Spring Return

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good

ok
milger
Hialeah FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy