Apply to be a TradeMaster!
Main product image of GBB 3-Position, Non-Spring Return, 221 lb-in, Rotary Electric Actuator w/ Aux. Switch (24 Vac)
Magnifying glass
Hover image to zoom

GBB 3-Position, Non-Spring Return, 221 lb-in, Rotary Electric Actuator w/ Aux. Switch (24 Vac)

Brand:
Siemens
SKU:
GBB136.1P
Rating:
(0)
Q&A:
(0)
GBB 3-Position, Non-Spring Return, 221 lb-in, Rotary Electric Actuator w/ Aux. Switch (24 Vac)
Magnifying glass
Hover image to zoom
$218.82 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
221 lb-in Torque

Description

The OpenAir direct coupled 24 Vac non-spring return (NSR) rotary electric actuator is designed for three-position (floating) control of building HVAC dampers.

These actuators are used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers requiring up to 221 lb-in (25 Nm) or 310 lb-in (35 Nm) torque.

Features:
  • Unique self-centering shaft coupling
  • All metal housing
  • Manual override
  • Independently adjustable dual auxiliary switches available
  • Built in potentiometer option
  • Two torque ranges available
  • UL, CE and cUL listed

Specs

Product Type:

Actuator

Voltage:

24V

Torque:

221 lb-in

Actuator Type:

Floating

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Actuator Type
Fail Safe Mode
Actuator
24V
221 lb-in
Floating
Non-Spring Return
Non-Spring Return Floating Actuator w/ 2 internal aux. switches, 175 lb-in
SKU: MN6120A1200
Actuator
24V
175 lb-in
Two Position
Floating
Non-Spring Return

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy