Apply to be a TradeMaster!
Main product image of Non-Spring Return Actuator, 300 lb-in
Magnifying glass
Hover image to zoom
Non-Spring Return Actuator, 300 lb-in
Magnifying glass
Hover image to zoom
$706.42 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
300 lb-in Torque
Product Highlight: Temperature Range (F)
-5°F to 140°F

Description

–
These direct-coupled damper actuators provide adjustable modulating control for: air dampers, air handling units, ventilation flaps, louvers, and reliable control for air damper applications with up to 4.6 m2/50 sq ft (seal-less dampers; air friction-dependent).

Features
  • Control for air damper applications with up to 50 sq ft assuming 3.5 in-lb per sq ft of damper area, velocity independent.
  • Patented self-centering shaft adapter.
  • Access cover to facilitate connectivity.
  • Declutch for manual adjustment.
  • Mechanical end limits.
  • Field-installable auxiliary switches.
  • Rotation direction selectable by switch.
  • Mountable in any orientation (no IP54 if upside down). Mechanical position indicator.
  • CE approved. UL approved.


Specifications
  • Description: Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: (0)2-10 Vdc (4-20 mA w/500 ohm resistor)
  • Supply Voltage: 24 Vac +20%, -15%, 24 Vdc
  • Number of Internal Auxiliary Switch: 0
  • External Auxiliary Switches Available: Yes, SSW2-1M
  • Shaft Adapter Type: Self-centering clamping
  • Manual Operation: Declutch mechanism
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 +/- 3 degrees
  • Rotation To Open: By Switch
  • Dual Integral Adj. Stops (3 degree increments)
  • Rotational Stroke Adjustment: Dual Integral Adj. Stops (3 degree increments)
  • Compatible Damper Shafts: 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Power Consumption: 5 VA
  • Temperature Range: -5 F to +140 F
  • Environmental Rating: NEMA2

Specs

–
Product Type:

Actuator

Actuator Type:

Proportional

Voltage:

24V

Torque:

300 lb-in

Application:

HVAC

Fail Safe Mode:

Non-Spring Return

Temperature Range (F):

-5°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Actuator Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Actuator
Proportional
24V
300 lb-in
Non-Spring Return
GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Electric Actuator w/ Plenum Cable & Feedback Control (24 Vac)
SKU: GIB161.1P
Actuator
Floating
24V
310 lb-in
Non-Spring Return
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy