Apply to be a TradeMaster!
Main product image of GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Actuator w/ Standard Cable & Feedback Control (24 Vac)
Magnifying glass
Hover image to zoom

GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Actuator w/ Standard Cable & Feedback Control (24 Vac)

Brand:
Siemens
SKU:
GIB161.1U
Rating:
(0)
Q&A:
(0)
GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Actuator w/ Standard Cable & Feedback Control (24 Vac)
Magnifying glass
Hover image to zoom
$381.77 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
310 lb-in Torque

Description

–
This model comes with built in feedback control.

The OpenAir direct-coupled, non-spring return electronic damper actuators provide modulating, three-position and electronic tandem control of building HVAC dampers.

Features:
  • Unique self-centering shaft coupling
  • Models available with dual independently adjustable auxiliary switches
  • All modulating models offer built-in feedback
  • Floating control models available with feedback potentiometer
  • All metal housing
  • Manual override
  • 5° preload as shipped from factory
  • Mechanical range adjustment capability
  • Easily visible position indicator
  • Precabled
  • UL873 and C-UL (C22.2 No. 24-93) listed
  • CE conformity: Electromagnetic compatibility 89/336/EEC Low-voltage directive 73/23/EEC

Specs

–
Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

310 lb-in

Actuator Type:

Floating

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Torque
Actuator Type
Fail Safe Mode
Actuator
24V
310 lb-in
Floating
Non-Spring Return
Non-Spring Return Actuator, 300 lb-in
SKU: MN7234A2008
Actuator
24V
300 lb-in
Proportional
Non-Spring Return

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy