Apply to be a TradeMaster!
Main product image of Modulating Floating Non-Spring Return Actuator w/ 2 internal aux. switches, 44 lb-in
Magnifying glass
Hover image to zoom

Modulating Floating Non-Spring Return Actuator w/ 2 internal aux. switches, 44 lb-in

Brand:
Honeywell
SKU:
MN7505A2209
Rating:
(0)
Q&A:
(0)
Modulating Floating Non-Spring Return Actuator w/ 2 internal aux. switches, 44 lb-in
Magnifying glass
Hover image to zoom
$290.10 each
In Stock
In Stock
Get 2 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Temperature Range (F)
-5°F to 140°F

Description

–
This non-spring return direct-coupled damper actuator provides modulating and floating/2-position control for: air dampers, air handlers, ventilation flaps, louvers, and reliable control for air damper applications with up to 10 sq. ft./ 44lb.-in. (5 Nm) and 20 sq. ft./88 lb.-in. (10 Nm) (seal-less damper blades; air friction-dependent).

Features
  • Declutch for manual adjustment
  • Adjustable mechanical end limits
  • Removable access cover for direct wiring
  • Mountable in any orientation
  • Function selection switch for selecting modulating or floating/2-position control


Specifications
  • Description: Direct Coupled, General Purpose, Non-Spring Return Actuator
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Non-Spring Return
  • Control Signal: 2 position, Floating
  • Supply Voltage: 24 Vac +20%, -15%, 24 Vdc
  • External Auxiliary Switches Available: Yes, SSW2-1M
  • Shaft Adapter Type: U-bolt clamp
  • Manual Operation: Declutch mechanism
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 +/- 3 degrees
  • Rotation To Open: By Switch
  • Dual Integral Adj. Stops (3 degree increments)
  • Rotational Stroke Adjustment: Dual Integral Adj. Stops (3 degree increments)
  • Compatible Damper Shafts: 1/4 to 1/2 in. square or 3/8 to 5/8 in. round
  • Power Consumption: 5 VA
  • Temperature Range: -5 F to +140 F
  • Environmental Rating: NEMA2

Specs

–
Product Type:

Actuator

Actuator Type:

Proportional

Floating

Two Position

Voltage:

24V

Application:

HVAC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Temperature Range (F):

-5°F to 140°F

Internal Aux Switch:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Actuator Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of Modulating Floating Non-Spring Return Actuator w/ 2 internal aux. switches, 44 lb-in
Modulating Floating Non-Spring Return Actuator w/ 2 internal aux. switches, 44 lb-in
SKU: MN7505A2209
Actuator
Proportional
Floating
Two Position
24V
44 lb-in
Non-Spring Return
Actuator
Modulating
24V
44 lb-in
Non-Spring Return

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy