Apply to be a TradeMaster!
Main product image of GDE Non Spring Return 44 lb-in Electric Damper Actuator w/ Dual Aux. Switches
Magnifying glass
Hover image to zoom

GDE Non Spring Return 44 lb-in Electric Damper Actuator w/ Dual Aux. Switches

Brand:
Siemens
SKU:
GDE166.1P
Rating:
(0)
Q&A:
(0)
GDE Non Spring Return 44 lb-in Electric Damper Actuator w/ Dual Aux. Switches
Magnifying glass
Hover image to zoom
$194.40 each
In Stock
In Stock
Get 3 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque

Description

The OpenAir direct coupled 24 Vac non-spring return rotary electric actuators are designed for modulating control of dampers.

These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 44 lb-in (5 Nm) or 88 lb-in (10 Nm) of torque.

Features:
  • Compact, lightweight design
  • Self-adapting capability for maximum flexibility in damper positioning
  • Manual override
  • Offset and slope adjustment models available
  • Independently adjustable dual auxiliary switches available
  • cUL and UL listed

Specs

Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Modulating

Auxiliary Switch:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Torque
Fail Safe Mode
Actuator Type
CURRENT ITEM
Product Image of GDE Non Spring Return 44 lb-in Electric Damper Actuator w/ Dual Aux. Switches
GDE Non Spring Return 44 lb-in Electric Damper Actuator w/ Dual Aux. Switches
SKU: GDE166.1P
Actuator
24V
44 lb-in
Non-Spring Return
Modulating
Actuator
24V
44 lb-in
Non-Spring Return
Proportional
Two Position
Floating

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy