Shop Resideo Sale
Main product image of 8" Pneumatic Valve Actuator (8 to 12 psi)
Magnifying glass
Hover image to zoom

8" Pneumatic Valve Actuator (8 to 12 psi)

Brand:
Honeywell
SKU:
MP953C1075
Rating:
(0)
Q&A:
(0)
8" Pneumatic Valve Actuator (8 to 12 psi)
Magnifying glass
Hover image to zoom
$638.18 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Temperature Range (F)
0°F - 140°F

Description

–
Control high pressure steam, liquids, air or noncombustible gases where positive final shutoff is not required.

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.


Specifications
  • Actuator Type: Valve
  • Actuator Force: Medium
  • Action: Direct Acting
  • Stroke: 3/4 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

Specs

–
Diameter (Inches):

8"

Max Pressure (PSI):

25

Temperature Range (F):

0°F - 140°F

Action:

Direct Acting

Actuator Spring Range:

8 to 12 psi

Fail Safe Mode:

Spring Return

Motor:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Temperature Range (F)
CURRENT ITEM
Product Image of 8" Pneumatic Valve Actuator (8 to 12 psi)
8" Pneumatic Valve Actuator (8 to 12 psi)
SKU: MP953C1075
0°F - 140°F

You May Also Need

High Temperature Kit for Actuators w/ 1-1/2" Stroke
SKU: 43196000-038
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy