Apply to be a TradeMaster!
Main product image of 13" Pneumatic Valve Actuator (2 to 7 psi)
Magnifying glass
Hover image to zoom

13" Pneumatic Valve Actuator (2 to 7 psi)

Brand:
Honeywell
SKU:
MP953C1471
Rating:
(0)
Q&A:
(0)
13" Pneumatic Valve Actuator (2 to 7 psi)
Magnifying glass
Hover image to zoom
$2,011.45 each
In Stock
In Stock
Get 2 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
13" Diameter
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features:
  • Rolling diaphragm for long life and low hysteresis
  • Easily attached to valve
  • Can be installed after piping valve
  • Slide lock feature permits simple engagement to valve stem
  • Direct- or reverse-action control
  • Does not include positive positioner
  • Includes 311851-062 Stem Extension Assembly
  • Medium Actuator Force
  • Spring Range: 2-7 psi
  • Stroke: 1-1/2"
  • Air connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing

Specs

–
Diameter (Inches):

13"

Temperature Range (F):

0°F - 140°F

Max Pressure (PSI):

25

Action:

Direct Acting

Actuator Spring Range:

2 to 7 psi

Fail Safe Mode:

Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 13" Pneumatic Valve Actuator (2 to 7 psi)
13" Pneumatic Valve Actuator (2 to 7 psi)
SKU: MP953C1471

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy