Apply to be a TradeMaster!
Main product image of 13" Pneumatic Valve Actuator (4 to 11 psi)
Magnifying glass
Hover image to zoom

13" Pneumatic Valve Actuator (4 to 11 psi)

Brand:
Honeywell
SKU:
MP953C1489
Rating:
(3)
Q&A:
(0)
13" Pneumatic Valve Actuator (4 to 11 psi)
Magnifying glass
Hover image to zoom
$1,982.28 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
13" Diameter
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

–
Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.


Specifications
  • Actuator Type: Valve
  • Actuator Force: high
  • Action: Direct Acting
  • Stroke: 1-1/2 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

Specs

–
Diameter (Inches):

13"

Temperature Range (F):

0°F - 140°F

Max Pressure (PSI):

25

Actuator Spring Range:

4 to 11 psi

Action:

Direct Acting

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 13" Pneumatic Valve Actuator (4 to 11 psi)
13" Pneumatic Valve Actuator (4 to 11 psi)
SKU: MP953C1489
(3)

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Product

works great on low pressure steam
bill
moxie, ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find

Good product. Installation was easy
frank
columbus, ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve actuator

Part purchased. was exact replacement for old actuator worked peyfectly
Ken
Pgh pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy