Apply to be a TradeMaster!
Main product image of Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
Magnifying glass
Hover image to zoom
Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$483.29 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 149°F
Product Highlight: Height
7-1/2"
Product Highlight: Depth (Inches)
3-5/32" Depth
Product Highlight: Mount
Direct Coupled

Description

–
The MS7503 is a 27 lb-in (3Nm), spring return direct-coupled, line voltage actuator that accepts on/off (SPDT) or modulating (0/2-10 Vdc) control for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Models available for use with two-position, SPST, line- (Series 40) or low- (Series 80) voltage controls
  • Models available for use with floating or switched SPDT (Series 60) controls
  • Models available for use with proportional current or voltage (Series 70) controls
  • Models available with combined floating and modulating control in a single device
  • Models available with an internal end switch
  • Models available with three-foot, 18 AWG color-coded cable
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873

  • Specifications:

  • Torque/Force (lb-in., lbf): 27 lb-in.
  • Torque/Force (Nm, N): 3 Nm
  • Fail Safe Mode: Spring Return
  • Control Signal: Floating
  • Control Signal: SPDT
  • Control Signal: On/Off
  • Control Signal: (0)2-10 Vdc (4-20 mA w/500 ohm resistor)
  • Supply Voltage: 24 Vac/dc
  • Number of Internal Auxiliary Switch: 0
  • External Auxiliary Switches Available: No
  • Shaft Adapter Type: Self-centering clamping
  • Feedback: (0)2-10 Vdc
  • Manual operation: N/A
  • Spring Return Torque/Force (lb-in., lbf): 27 lb-in
  • Spring Return Torque/Force (Nm, N): 3 Nm
  • Maximum Stall Torque/Force (lb-in., lbf): 70 lb-in.
  • Maximum Stall Torque/Force (Nm, N): 8 Nm
  • Mounting: Direct Coupled
  • Rotational Stroke: 95 ±3 Degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 ° increments
  • Rotation to Open: By switch
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 25 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 90 sec
  • Dimensions (in.): 6-81/54 high x 3-55/84 wide x 3-5/32 deep
  • Compatible Damper Shafts (in.): 3/8" to 5/8" round or 1/4" to 1/2" square
  • Materials: Plenum rated plastic housing
  • Power Consumption (Driving): 6/3 VA
  • Input Impedance: Min. 95 k Ohm
  • Electrical Connections: Enclosed screw terminal strip (22 to 14 AWG)
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 40
  • Maximum Noise Rating, Holding (dB(A) @ 1m): 20 (no audible noise)
  • Environmental Rating: NEMA2
  • Ingress Protection Rating: IP54
  • Includes: Mounting bracket, self-centering shaft adapter
  • Specs

    –
    Actuator Type:

    Valve

    Damper

    Product Type:

    Actuator

    Temperature Range (F):

    -40°F to 149°F

    Application:

    HVAC

    Hertz:

    50

    60

    Torque:

    27 lb-in

    Fail Safe Mode:

    Spring Return

    Height:

    7-1/2"

    Depth (Inches):

    3-5/32"

    Width:

    3-55/84"

    Features:

    NEMA 2

    Supply Voltage:

    24 Vac/dc

    Control Signal:

    Floating

    SPDT

    Operating Humidity:

    5 to 95% RH, non-condensing

    Mount:

    Direct Coupled

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Closed Now:
    Hours
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Torque
    CURRENT ITEM
    Product Image of Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
    Floating (0)2-10 Vdc Spring Return 27 lb-in. 3 Nm Direct Coupled Actuator
    SKU: MS7503A2130
    27 lb-in

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy