Apply to be a TradeMaster!
Main product image of 2 to 10 Vdc (Modulating) Spring Return Electric Damper Actuator
Magnifying glass
Hover image to zoom

2 to 10 Vdc (Modulating) Spring Return Electric Damper Actuator

Brand:
Siemens
SKU:
GQD151.1P
Rating:
(2)
Q&A:
(0)
2 to 10 Vdc (Modulating) Spring Return Electric Damper Actuator
Magnifying glass
Hover image to zoom
$223.24 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Torque
20 lb-in Torque

Description

–
Description

The OpenAir GQD Series direct-coupled, spring return electronic damper actuators are 24 Vac/dc and 120 Vac rated and available in 2-position, floating and 2 to 10 Vdc control.

Applications

The small footprint and torque make this actuator ideal for small HVAC dampers or residential zone dampers requiring fail safe operation.

Features
  • Bi-directional, fail-safe spring return
  • Pre-cabled
  • Plenum rated
  • Signal inversion capability on modulating type (2 to 10 Vdc/10 to 2 Vdc)
  • Small footprint for installation flexibility
  • UL, cUL, CE rated
  • Quiet operation

Specs

–
Actuator Type:

Modulating

Torque:

20 lb-in

Voltage:

24 VAC

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Actuator Type
Torque
CURRENT ITEM
Product Image of 2 to 10 Vdc (Modulating) Spring Return Electric Damper Actuator
2 to 10 Vdc (Modulating) Spring Return Electric Damper Actuator
SKU: GQD151.1P
(2)
Modulating
20 lb-in
Damper
Valve
44 lb-in

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again through SupplyHouse.

Ordered the valve actuator and received the device in a timely manner. The device package included everything for installation and in good order.
TheySee
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

definatly buy it again

The modulating motor was an exact match to the old one and worked perfectly when installed. It also arrived the next day which i was not expecting but was glad it did.
toad
indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy