Apply to be a TradeMaster!
Main product image of Direct Coupled Actuator w/ Spring Return, 2 Position, SPST, 24V, 175 lb-in, 20 Nm
Magnifying glass
Hover image to zoom

Direct Coupled Actuator w/ Spring Return, 2 Position, SPST, 24V, 175 lb-in, 20 Nm

Brand:
Honeywell
SKU:
MS8120W1007
Rating:
(0)
Q&A:
(0)
Direct Coupled Actuator w/ Spring Return, 2 Position, SPST, 24V, 175 lb-in, 20 Nm
Magnifying glass
Hover image to zoom
MS8120W1007 has been discontinued
Discontinued July 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
175 lb-in Torque

Description

MS4120, MS7520, MS8120 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

Product Features
  • Brushless DC submotor with electronic stall protection for floating/modulating models.
  • Brush DC submotor with electronic stall protection for 2-position models.
  • Self-centering shaft adapter (shaft coupling) for wide range of shaft sizes.
  • Models available for use with two-position, single pole single throw (spst), line- (Series 40) or low- (Series 80) voltage controls.
  • Models available for use with floating or switched single-pole, double-throw (spdt) (Series 60) controls.
  • Models available for use with proportional current or voltage (Series 70) controls.
  • Models available with combined floating/modulating control in a single device.
  • Models available with adjustable zero and span.
  • Models available with line-voltage internal end switches.
  • Access cover to facilitate connectivity.
  • Metal housing with built-in mechanical end limits.
  • Spring return direction field-selectable.
  • Shaft position indicator and scale.
  • Manual winding capability with locking function.
  • UL (cUL) listed and CE compliant.
  • All models are plenum-rated per UL873.


Product Specifications
  • Actuator Type: Damper, Valve
  • Application Type: HVAC
  • Fail Safe Mode: Spring Return
  • Control Signal: SPST, 2 Position
  • Supply Voltage: 24 Vac +/- 20%
  • Shaft Adapter Type: Self Centering clamping
  • Manual Operation: Manual Crank
  • Mounting: Direct Coupled
  • Frequency: 60 Hz, 50 Hz
  • Rotational Stroke: 95 ¬+/- 3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 20 sec
  • Timing, Nominal Driving @ 60 Hz (sec): 45 Sec
  • Spring Return Direction: By orientation
  • Dimensions (in.): 9.72 in high x 3.94 in wide x 2.95 in deep
  • Compatible Damper Shafts (in.): 3/8 to 1.06 in. round or 3/8 to 11/16 in. square
  • Temperature Range, Ambient (F): -40 F to 140 F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Includes: Mounting bracket, self-centering shaft adapter, 3mm crank

Specs

Product Type:

Actuator

Actuator Type:

Two Position

Voltage:

24V

Application:

HVAC

Torque:

175 lb-in

Operating Temp Range:

-40 F to 140 F

Fail Safe Mode:

Spring Return

Features:

NEMA 2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Actuator Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of Direct Coupled Actuator w/ Spring Return, 2 Position, SPST, 24V, 175 lb-in, 20 Nm
Direct Coupled Actuator w/ Spring Return, 2 Position, SPST, 24V, 175 lb-in, 20 Nm
SKU: MS8120W1007
Two Position
24V
175 lb-in
Spring Return
M9220 24V On/Off Spring Return Actuator (177 lb-in)
SKU: M9220-BGA-3
On/Off
24V
177 lb-in
Spring Return
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM