Apply to be a TradeMaster!
Main product image of M9220 24V On/Off Spring Return Actuator (177 lb-in)
Magnifying glass
Hover image to zoom

M9220 24V On/Off Spring Return Actuator (177 lb-in)

SKU:
M9220-BGA-3
Rating:
(1)
Q&A:
(0)
M9220 24V On/Off Spring Return Actuator (177 lb-in)
Magnifying glass
Hover image to zoom
$390.60 each
In Stock
In Stock
Get 8 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
177 lb-in Torque

Description

–
The M9220-xxx-3 Actuators are direct mount, spring return electric actuators that operate on these available power options:
  • AC 24 V at 50/60 Hz or DC 24 V (AGx, BGx, GGx, HGx)
  • AC 120 V at 60 Hz (BAx)
  • AC 230 V at 50/60 Hz (BDx)

These bidirectional actuators do not require a damper linkage, and are easily installed on dampers with 1/2 to 3/4 in. or 12 to 19 mm round shafts, or 3/8 and 1/2 in. or 10, 12, and 14 mm square shafts using the standard shaft clamp included with the actuator. An optional M9220-600 Jackshaft Coupler Kit is available for 3/4 to 1-1/16 in. or 19 to 27 mm round shafts, or 5/8 and 3/4 in. or 16, 18, and 19mm square shafts. The M9210-xxx-3 Series Electric Spring Return Actuators provide running and spring return torques of 89 lb·in (10 N·m). Integral line voltage auxiliary switches are available on the xxC models to indicate end-stop position, or to perform switching functions within the selected rotation range.

Features:
  • Rotation Time for 90°
    - Power On - Running: 24 to 57 seconds
    - Power Off - Spring Return: 11 to 15 seconds
  • Power Requirements: 24 VAC +/- 20%, VDC +/- 10%
  • VA Rating, Transformer Sizing: 25
  • VA: Running (Holding): 24.6 (7.7)
  • Input Signal: On/Off
  • Auxiliary Switches: None
  • Electrical Connections: 48 in. (1.2 m) 18 AWG Appliance Cable

Specs

–
Actuator Type:

On/Off

Voltage:

24V

Torque:

177 lb-in

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Actuator Type
Voltage
Torque
Fail Safe Mode
CURRENT ITEM
Product Image of M9220 24V On/Off Spring Return Actuator (177 lb-in)
M9220 24V On/Off Spring Return Actuator (177 lb-in)
SKU: M9220-BGA-3
(1)
On/Off
24V
177 lb-in
Spring Return
Two Position
24V
175 lb-in
Spring Return

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works just as listed

This actuator was a recommended replacement for an older model we had. The only problem we had is upon receiving my order of 2 of these one was DOA not really a problem because the people over at PEX Supply got me an RMA and a new one was sent out in no time. PexSupply has great customer service and a really good product.
Robert
Glen Cove, New York
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy