Apply to be a TradeMaster!
Main product image of 1/2" Sweat Union Fillmatic Pressure Reducing Valve (4-60 PSI)
Magnifying glass
Hover image to zoom

1/2" Sweat Union Fillmatic Pressure Reducing Valve (4-60 PSI)

SKU:
FM450
Rating:
(1)
Q&A:
(1)
1/2" Sweat Union Fillmatic Pressure Reducing Valve (4-60 PSI)
Magnifying glass
Hover image to zoom
FM450 has been discontinued
Discontinued January 2, 2015
This product was discontinued by the manufacturer.
Suggested Alternative:
1/2" Boiler Fill Valve Assembly, 8-50 psi (Threaded)
SKU:VF06-100-SUSUT
(6)
Order by 6PM, receive 11 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Connection Type
Sweat, Union Connection
Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
212°F Max Temp

Description

Pressure reducing valves are for automatic control of hot water boiler make ups and other pressure reducing applications.

The Fillmaticô valve is factory set for 12 psi (83 kPa). To change this setting, loosen the jam nut. Then turn the hex head adjusting screw clockwise to increase the set pressure or counterclockwise to lower the set pressure. When the desired pressure is obtained, tighten the jam nut while holding the adjusting screw stationary.

Specs

Size:

1/2"

Connection Type:

Sweat

Union

Pressure Range:

4 to 60 psi

Max Operating Temp:

180°F

Max Temp (F):

212°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SKU: 0386422

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A low pressure regulator that works

I wanted to keep boiler pressure at 5-psi on the suction side of the pump, that is an 11-foot water column and more than is needed for the application. This regulator does this better than several others that I have tried. When the pump comes on the maximum boiler pressure on the pumps high side is 20-psi. Well away from the boilers 30-psi rating.
Resistor
Red Bank, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this product be installed with the pressure adjusting screw positioned parallel to the floor?

Asked by Rocky 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no do not install it upside down.

Was this review helpful to you?