Shop Resideo Sale
Main product image of 3-Speed Fan Coil Thermostat, 2-Pipe Only w/ Seasonal or Manual Heat/Cool Changeover 120/240V, TB6575B1000
Magnifying glass
Hover image to zoom

3-Speed Fan Coil Thermostat, 2-Pipe Only w/ Seasonal or Manual Heat/Cool Changeover 120/240V, TB6575B1000

Brand:
Honeywell
SKU:
TB6575B1000
Rating:
(28)
Q&A:
(3)
3-Speed Fan Coil Thermostat, 2-Pipe Only w/ Seasonal or Manual Heat/Cool Changeover 120/240V, TB6575B1000
Magnifying glass
Hover image to zoom
$161.47 each
In Stock
In Stock
Get 90 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
240v, 120v
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Temperature Range (F)
50°F - 90°F
Product Highlight: Color
Premier White

Description

–
The SuitePRO™ is a family of digital fan coil thermostats for residential and commercial applications such as hotels, condominiums, school classrooms, etc

TB6575B1000: 2-pipe only with seasonal or manual heat/cool changeover; 120/240 Vac

Suitable for multiple applications. Changes in output wiring and external links between wiring terminals allow you to configure the thermostat for the appropriate application

The applications that are available are:
  • Heating or cooling only
  • Two pipes: heat or cool with manual changeover
  • Two pipes: heat or cool with seasonal changeover (requires optional pipe sensor)
  • Two pipes: heat or cool with auxiliary heat and manual or seasonal changeover (requires optional pipe sensor)

Features:
  • Simple, intuitive user interface.
  • Pre-installed lead wires for fast installation
  • Backlight display permits easy viewing in any light.
  • Four buttons allow manual control of system operation, fan speed, and temperature setpoint adjustment.
  • Digital display of ambient temperature, setpoint, heating or cooling mode, fan status, and remote setback
  • Proportional plus Integral (P+I) control algorithm for precision temperature regulation.
  • Adjustable maximum heating and minimum cooling setpoint limits using range stops.
  • EEPROM permanently retains user settings, including setpoints, during power loss (no batteries required).
  • Selectable °C or °F display via Setup button on thermostat.
  • Displayable pipe sensor temperature readout to aid in troubleshooting.
  • Selectable to allow the fan motor to always begin on high speed to ensure sufficient torque at startup.
  • Option to wire a remote indoor temperature sensor.
  • Freeze protect algorithm turns on heat when needed.
  • Economy Setback options via dry contact or Activity Sensing
  • Advanced fan control with VersaSpeedTM fan ramp algorithm and Auto Fan Reset

Specs

–
Application:

Fan Coil

Stages:

1 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Horizontal

Options:

Auto Changeover

Works with Sensor

Voltage:

240v

120v

Changeover:

Manual

Auto

Temperature Range (F):

50°F - 90°F

Operating Humidity:

5 to 95% RH, non-condensing

Frequency:

50 Hz

60 Hz

Color:

Premier White

Height:

3-13/16"

Width (Inches):

5-13/16"

Depth (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of 3-Speed Fan Coil Thermostat, 2-Pipe Only w/ Seasonal or Manual Heat/Cool Changeover 120/240V, TB6575B1000
3-Speed Fan Coil Thermostat, 2-Pipe Only w/ Seasonal or Manual Heat/Cool Changeover 120/240V, TB6575B1000
SKU: TB6575B1000
(28)
Fan Coil
1 Heat/1 Cool
Non-Programmable
Push Button
Vertical
Horizontal

You May Also Need

20 K Ohm Pipe Sensor
SKU: 535-34AB08-203
Honeywell
10 K Ohm NTC Non-linear Temperature Wall Module (for averaging only)
SKU: TR21-A
Honeywell

Product Reviews

4.86 out of 28 reviews
100% would recommend this product
4.86
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

Great product

Great product, out of the probably 30 units I've bought I only had to send back 1. They took it back and sent another one right back hassle free!
Junior
Albuquerque NM
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy customer

Very satisfied——will continue to be a buyer!
Rick
Miami Beach Fl.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Very happy with product and service
George
Miami Beach
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The service at Supply House is fantastic.

Thermostat and mounting plate worked perfectly. All of my questions were answered professionally and promptly. The package arrived exactly when they said it would, and the packaging was excellent. Thank You.
Kay
Alexandria, V
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product works Excellently..

this is a great thrmostat works so good. easy and ajustable .. worth the price
liz
miami, florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy

Very easy to install, use it replace the old fashioned thermostat from 20 years ago, Client was very please and like the display to see actual temperatures.
Rey
Rockville Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works with my old fan coil units!

I live in an old building with fan coil units and this is one of the only thermostats that will work and Supply House was one for the few places I was able to find them. I also appreciate Supply House customer service. One of the thermostats did not work and they made the exchange incredibly easy and the replacement came very quickly!
GB
Denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect customer service

My first two thermostats were defective. When I call supplyHouse, When i notified not only they sent replacement at no cost but also they immidiately sent me shipping label. Perfect customer service. I would buy any priduct again & again. Thank you Petros
Peter
Alexandria, va
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

I use these in a 208 unit, senior citizen apartment complex, and have had zero trouble with them. The biggest issue is with the residents and the "modern technology".
Dave
Wilmington, DE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place to shop

I have purchased many thermostats from supply house. Great service
Jlr restorations
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: With the auto fan feature will the fan shut down when the desired temperature is reached?

Asked by AC man Jeff 13 years ago

Add your answer

* Required Field
-

Yes

Was this review helpful to you?

Q: We ordered a few of these tstats and they work very well for our 2-pipe manual change-over, heat/cool fan coil units. (Installation was straightforward also.) Do you sell a programmable model of this t-stat that meets the same specs?

Asked by Peter 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The TB7100 is similar in the sense that it can do Fan Coil and Programmable. However, it is not a 120 volt or 240 Volt input.

Was this review helpful to you?

Q: Mt thermostat is on the wrong day and i can't get it back to the correct day. How do i do that?

Asked by k brown 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the Installation Guide below. http://s3.pexsupply.com/manuals/1303933343030/54605_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy