Shop Limited Time Deals
Main product image of FocusPro Non-Programmable, 3H/2C, Large Display Thermostat
Magnifying glass
Hover image to zoom

FocusPro Non-Programmable, 3H/2C, Large Display Thermostat

Brand:
Honeywell
SKU:
TH5320U1001
Rating:
(3)
Q&A:
(2)
FocusPro Non-Programmable, 3H/2C, Large Display Thermostat
Magnifying glass
Hover image to zoom
TH5320U1001 has been discontinued
Discontinued March 8, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
T6 Pro Programmable Thermostat, 2H/1C Heat Pump, 1H/1C Conventional, TH6210U2001
SKU:TH6210U2001
(49)
Order by today, receive 975 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V, 750mV
Product Highlight: Stages
3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Amperage
1 Amps

Description

The FocusPRO non-programmable digital thermostat provides electronic control of 24 Vac conventional and heat pump systems or 750 mV heating systems.

Features
  • Non-programmable digital thermostat.
  • Large, clear, backlit display - easy to read in various lighting conditions.
  • Display size options - available in large screen or standard.
  • Precise comfort control (+/- 1ªF) - maintains consistent comfort to the highest level of accuracy.
  • Easy change battery door - flip out door allows for easy battery replacement without removing or disassembling the thermostat.
  • 5-year limited warranty.

Specs

Amperage:

1

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

3 Heat/2 Cool Heat Pump

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Auto Changeover

Large Display

Fan Control

Power Method:

Hardwired

Battery

Changeover:

Manual

Auto

Temperature Range (F):

40°F - 99°F

Operating Humidity:

5 to 90% RH, non-condensing

Voltage:

Low voltage

24V

750mV

Wattage:

0.4 to 30

Wiring:

G

W(O/B)

C

Rc

Y2

L

Y

Frequency:

50 Hz

60 Hz

Color:

Premier White

Height:

3-9/16"

Width (Inches):

5-13/16"

Depth (Inches):

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of FocusPro Non-Programmable, 3H/2C, Large Display Thermostat
FocusPro Non-Programmable, 3H/2C, Large Display Thermostat
SKU: TH5320U1001
(3)
Heat Pump
Multi-Stage (Heat/Cool)
3 Heat/2 Cool Heat Pump
Non-Programmable
Push Button
Horizontal
Heat Pump
Multi-Stage (Heat/Cool)
4 Heat/2 Cool Heat Pump
Non-Programmable
Push Button
Horizontal
Honeywell Home
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Non-Programmable
Push Button
Horizontal
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool
5-2 Day
Non-Programmable
Programmable
7 Day
Push Button
Horizontal

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

We use this thermostat on quite a few jobs.
Hughes
Mineola, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for 3 stage heat pump

Bought this for rental units so non programmable was a great plus. Fairly easy install with some extra research. Installation manual not very clear on single stage cool with 3 stage heat. Found that Aux/E hooks to old W1 and L hooks to old W2. Works great. Pay attention to model numbers when ordering!!! This is part of FocusPRO® TH5000 Series so I had to make very sure to get correct variation.
rkb99
Clinton, TN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Value

The web site's description of the product was right on target. Local A/C company has installed all three and they are functioning perfectly.
GB-Hiker
Tyler, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this stat compatible with a "zonex" zone system to control the zone temeratures?

Asked by Paul 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

if your "zonex system" uses 24 volt or 750mV control signal it should work fine.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

i am not familiar w a "zonex" system if it uses 24 volt control voltage it will work fine.

Was this review helpful to you?

Q: how do you open the thermostat to put a battery in it.

Asked by Mike 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The battery holder is a slot on the back of the thermostat on the top right side if you are looking at the unit. As shown on pages 4 and 10 of the Operating Manual, press the clip in and pull to remove holder. Batteries should be replaced once a year.

Was this review helpful to you?