| Application: | Multi-Stage (Heat/Cool) Heat Pump |
|---|---|
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Wireless Fan Control Auto Changeover |
| Power Method: | Battery |
| Changeover: | Auto Manual |
| Temperature Range (F): | 40°F - 99°F |
| Voltage: | 24V Low voltage |
| Wiring: | Rh Rc W2 G C Y2 R Y1 W1 |
| Color: | White Premier White |
| Height: | 3-9/16" |
| Width (Inches): | 5-13/16" |
| Wi-Fi: | Yes |
Yes, but it is not compatible with any slab sensors.
No this is not millivolt.