Shop Resideo Sale
Main product image of T6 Pro Hydronic Programmable Thermostat w/ Slab/Floor Sensor, 1 Heat Only, TH6100AF2004
Magnifying glass
Hover image to zoom

T6 Pro Hydronic Programmable Thermostat w/ Slab/Floor Sensor, 1 Heat Only, TH6100AF2004

SKU:
TH6100AF2004
Rating:
(11)
Q&A:
(2)
T6 Pro Hydronic Programmable Thermostat w/ Slab/Floor Sensor, 1 Heat Only, TH6100AF2004
Magnifying glass
Hover image to zoom
$127.31 each
In Stock
In Stock
Get 125 Mon, Nov 16
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 5-1-1 Day, Programmable, 5-2 Day
Product Highlight: Voltage
24V
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

–
T6 Pro Hydronic Programmable Thermostat can be used to control the ambient air temperature or floor temperature or both.

The T6 Pro Hydronic Programmable Thermostat with Slab Sensor has the same look and feel of the rest of the T Series product offering. This addition to the family includes a slab/floor sensor to control floor temperature. The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike.

Package Includes:
  • T6 Pro Hydronic Programmable Thermostat
  • Floor sensor (model AQ12C20)
  • UWP Mounting System
  • Honeywell Standard Installation Adapter (J-box adapter)
  • Honeywell Decorative Cover Plate – Small; size 4-49/64 in = 121mm.
  • Screws and anchors
  • 2 AA Batteries
  • Installation Instructions and User Guide

Features
  • Application: Hot water heat only with floor sensor
  • UWP Mounting System
  • Electrical Ratings: 20 to 30 Vac
  • Stages: Up to 1 heat only. Hot water, and steam.
  • Electrical Connections: Honeywell UWP Mounting System
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Supply Voltage: 20 to 30 Vac
  • Switch Positions (System): HEAT-OFF
  • Switch Positions (Fan): none
  • Operating Temperature Range (F): 37 F to 102 F
  • Shipping and Storage Temperature Range (F): - 20 F to 120 F
  • LEDS: LED Back Light
  • Power Method: Battery or Hardwired
  • Accuracy (F): 5 F
  • Differential Temperature (F): ± 1 F
  • Ambient Temperature Range (F): 32 F to 120 F
  • Switch Type: Relay
  • Programmability: 7 day, 5-1-1 day, 5-2 day, or Non-programmable
  • Power Method: Battery or Hardwired
  • Terminal Designations: RC, R, C, W, S, S
  • Display: Large Display, Soft Key Controls
  • Display Size 5.44 sq. in.
  • Temperature Control Mode Selections: Ambient Air Temperature
  • Changeover: Heat Only
  • Temperature Range (F): Heat: 40 F to 90 F
  • Heat Current 0.02-1.0 A
  • External Sensors Available: Floor sensor (included) AQ12C20; Remote Indoor air (optional) — C7189U1005

Specs

–
Application:

Heat Only

Display:

Digital

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Programmability:

7 Day

5-1-1 Day

Programmable

5-2 Day

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Range:

5 to 90% RH (non-condensing)

Humidity Control:

Yes

Wireless:

No

Voltage:

24V

Features:

LED Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

North American Floor Sensor
SKU: AC112-01
Honeywell Home

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Wonderful control for hydronic heat

One of the best out there. First off comes with a floor sensor, which is a great choice for certain conditions, such as a concrete slab or high mass gypcrete floor. Another useful purpose for the floor sensor could be when you are using supplemental heat such as a wood stove placed in proximity to the thermostat. The wood stove will stop a call for heat to the rest of the house that is not being heated by the stove, if you only have the thermostat sensing air temperature in that situation . You could place the sensor in another area that would still tell the boiler to keep everything else warm without zoning. This unit can work off air or floor heat temperature. One of my favorite features is the number of heat cycles allowed per hour can be set between 1 and 12. Even better you can set how long the cycles last up to 15 minutes. Your boiler will fire for that set time no matter what. Say goodbye to short cycle on your combi boiler or any boiler for that matter. Now this may be uncomfortable for some super insulted spaces so your milage may vary. There is only one con to the T6. There is the typical audible click of a cheep thermostat when calling or ending the heat cycle. This is normal, but this noise can be eliminated by having a different set up. They should add an expansion module to the T series that places the relays somewhere else of your choosing and turn the display panel into nothing but the timer, temperature sensor and control interface. The click is loud and and annoying. All and all, my favorite non WiFi thermostat. And, no app garbage to put up with that the latest update gives you the pleasure of no jeat. Besides,the Internet has no reason to know my thermostat choices. Read the manual and enjoy. Simple to install. Will accept 24v AC for constant display power so the batterys become a backup. 3 or 4 wires are best. My boiler has a dedicated 24 v out so I wired R,W to T1 and used 2 other conductors for 24v. Floor sensor has its own terminals.
VS

Most Liked Negative Review

Product works, customer service doesn't

The thermostat itself works fine, and does what thermostats are supposed to do. Their customer service (after waiting on hold for almost an hour), is utterly useless.
Showing 1-10 of 11 reviews

So far, hopefully no need to replace it, but yes.

Easy to replace the Tekmar521 that failed within 2 years. Having a battery makes it a better choice. Love seeing the room temp at a simple glance. Easy to set up using existing floor thermostat wires. Better price also.
Wrench
South Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Item as expected
Roberta Holley
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

I use this for my in-floor heating system. Works great! Easy set up and within 1-2 degrees Fahrenheit of my other thermostats. The face plate could be a little smaller in my opinion. I do not use the floor sensor, but I can see it being a plus if someone uses a fireplace as additional heat source on a semi regular basis.
Straycat
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this unit

This product replaced an old mercury round honeywell unit and was controlling my radiant floor zone. The new T-6 has eliminated the temp swings that I was experiencing. It has a floor sensor which I did install and it just works.
creedo
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful control for hydronic heat

One of the best out there. First off comes with a floor sensor, which is a great choice for certain conditions, such as a concrete slab or high mass gypcrete floor. Another useful purpose for the floor sensor could be when you are using supplemental heat such as a wood stove placed in proximity to the thermostat. The wood stove will stop a call for heat to the rest of the house that is not being heated by the stove, if you only have the thermostat sensing air temperature in that situation . You could place the sensor in another area that would still tell the boiler to keep everything else warm without zoning. This unit can work off air or floor heat temperature. One of my favorite features is the number of heat cycles allowed per hour can be set between 1 and 12. Even better you can set how long the cycles last up to 15 minutes. Your boiler will fire for that set time no matter what. Say goodbye to short cycle on your combi boiler or any boiler for that matter. Now this may be uncomfortable for some super insulted spaces so your milage may vary. There is only one con to the T6. There is the typical audible click of a cheep thermostat when calling or ending the heat cycle. This is normal, but this noise can be eliminated by having a different set up. They should add an expansion module to the T series that places the relays somewhere else of your choosing and turn the display panel into nothing but the timer, temperature sensor and control interface. The click is loud and and annoying. All and all, my favorite non WiFi thermostat. And, no app garbage to put up with that the latest update gives you the pleasure of no jeat. Besides,the Internet has no reason to know my thermostat choices. Read the manual and enjoy. Simple to install. Will accept 24v AC for constant display power so the batterys become a backup. 3 or 4 wires are best. My boiler has a dedicated 24 v out so I wired R,W to T1 and used 2 other conductors for 24v. Floor sensor has its own terminals.
HGM
Montana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressed

Very easy to install and set up. Just read the instructions and it will be a snap
TP
Mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for my concrete radiant floor

Useed on an addition on a slab with hydronic radiant heat in the floor. I was concerned with the slab over-shooting the set room temp. Since this thermostat monitors both the slab and air temp, i am able to control the zone using both sensors. Works great
Upstatenyer
Way upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works, customer service doesn't

The thermostat itself works fine, and does what thermostats are supposed to do. Their customer service (after waiting on hold for almost an hour), is utterly useless.
Random Homeowner
Philly suburbs
5 years ago
Was this review helpful to you?

I would like to buy again

Great product, works well, price is good , looks great,
Jacob
N. Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Thermostat works exceptionaly well

We use this Stat to control our I floor radiant heat. the floor has never been so consistent in its temp and the boiler never short cycles like it used to.
Dick the techy guy
St. Paul Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this be easily installed by homeowner? I currently have Honeywell non-programmable thermostats.

Asked by Sydney 4 years ago

Add your answer

* Required Field

Q: can this be used for radiant heat?

Asked by robert 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it could.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy