Apply to be a TradeMaster!
Main product image of 3" Three-Way Flanged Globe Mixing Valve (100 Cv)
Magnifying glass
Hover image to zoom
3" Three-Way Flanged Globe Mixing Valve (100 Cv)
Magnifying glass
Hover image to zoom
$2,658.87 each
In Stock
In Stock
Get 1 Fri, Nov 20 - Tue, Nov 24
Size: 
3"
2-1/2"3"4"5"6"

Lift Gate

–
This product weighs 73.35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
3"
Product Highlight: Flow Capacity (Cv)
100 Cv
Product Highlight: Max Pressure (PSI)
150, @240°F (Water) 150 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Length (Inches)
11" Length

Description

–
The V5013B are three-way mixing valves. The V5013C are three-way diverting valves. These valves provide proportional or two-position control of hot or chilled water in heating or cooling systems. These valves are offered in sizes 2 1/2 in. through 6 in.

Features
  • Not suitable for combustible gases.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Constant total flow through full plug travel.
  • Stainless steel stem prevents corrosion.
  • Class IV (0.01% of Cv) Leakage Rating


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Three-way
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Flanged
  • Max Safe Operating Pressure: 150 psi at 240 F water
  • Valve Action: Stem up increases B to AB flow
  • ANSI/ASME Rating:125
  • Actuation: Must be purchased separately
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 40 F to 250 F water
  • Leakage Rating: Seat: 0.05% of Cv
  • Flow Characteristic: Stem up increases B to AB flow
  • Materials (Body): Cast Iron
  • Materials (seat): Bronze
  • Materials (stem): Stainless Steel
  • Bonnet Size: 1-3/8 in.

Specs

–
Application:

Point of Source

Heating

Size:

3"

Max Pressure (PSI):

150

@240°F (Water) 150

Fluid Temperature Range:

40 F to 250 F

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Flow Capacity (Cv):

100

Length (Inches):

11"

Width:

7-1/2"

Height:

11-7/8"

Bonnet Size:

1-3/8"

Valve Action:

Mixing

Stem up increases B to AB flow

Stem Travel:

3/4"

Max Pressure Differential (PSI):

20 psi

Valve Type:

Globe

Controlled Fluid:

Chilled or hot water with up to 50% Glycol

ANSI/ASME Rating:

125

Body Pattern:

3-Way

Flow type:

Linear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Service

Product was as ordered and on time.
UmpquaMichael
Roseburg, OR
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What's the warranty on this valve?

Asked by Harri Dasai 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve has a one-year warranty from the date of installation.

Was this review helpful to you?

Q: what is the part number for a packing kit for this valve.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The packing for V5013B1037 units is part 30041036-854. Part 30067858-001 is the packing nut.

Was this review helpful to you?

Q: can i reduce the size if the mixing valve

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

As long as you sized all the system components and they will work for your application, you can do this.

Was this review helpful to you?

Q: I have an application involving a 3" 3-way valve where the pump head on hte chilled water side overcomes the head on the hot water side causing severe water hammer during changeover.

Asked by Ross 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Honeywell Staff

It sounds like this may be actually a diverting application and not a mixing application. If that is the case the wrong valve is being used. The V5013B1011 is a mixing valve. The V5013C1019 is a diverting valve.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- PexSupply Staff

Check pressure in line and the model number of motor to make sure it can handle the torque of this application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy