Apply to be a TradeMaster!
Main product image of 3-Way Fan Coil Valve 3/4" NPT, 5.0 Cv
Magnifying glass
Hover image to zoom
3-Way Fan Coil Valve 3/4" NPT, 5.0 Cv
Magnifying glass
Hover image to zoom
VU54N1049 has been discontinued
Discontinued December 26, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
5 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Position
Normally Open

Description

–
Three-way Fan Coil Valve, the VU54 high pressure zone valves are used to control the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors.

Features
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • VU54 provides three-way diverting control of water.
  • 300 psi (2,000 kPa, PN20) operating pressure rating.
  • Patented ball seal provides long service life, soft close off.
  • Triple O-ring seal provides three lines of defense against corrosion and water leakage around drive shaft.
  • Quick opening flow curve.
  • Choice of NPT end connections for iron or steel piping.

Specs

–
Actuator Type:

Valve

Product Type:

Valve Body

Flow Capacity (Cv):

5

Body Pattern:

3-Way

Pipe Size:

3/4"

Connection Type:

FNPT x FNPT

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need