Apply to be a TradeMaster!
Main product image of High Limit Strap-On Aquastat, 100-240-Degree (F) range, Manual Reset, L4006H1004
Magnifying glass
Hover image to zoom

High Limit Strap-On Aquastat, 100-240-Degree (F) range, Manual Reset, L4006H1004

Brand:
Resideo
SKU:
L4006H1004
Rating:
(9)
Q&A:
(3)
High Limit Strap-On Aquastat, 100-240-Degree (F) range, Manual Reset, L4006H1004
Magnifying glass
Hover image to zoom
$250.92 each
In Stock
In Stock
Get 76 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
0.25 A @ 0.25 to 12 Vdc, 5.1A @ 240 Vac, 8A @ 120 Vac
Product Highlight: Differential
Manual Reset
Product Highlight: Switch Action
Contacts Break on Temp Rise, SPST
Product Highlight: Mount
Horizontal, Vertical
Product Highlight: Temperature Range (F)
100°F to 240°F
Product Highlight: Height
5-5/8"

Description

–
Description:
High Limit strap-on mounting Manual Reset Aquastat Controller with 100F to 240F operating temperature

Includes:
  • Bracket for strap-on mounting, stop factory-set at 240F (116C), and heat-conductive compound.

Application:
  • High Limit strap-on mounting on well mount.
  • Insulation Depth (in.): 1 1/2 in.
  • Insulation Depth (mm): 38 mm
  • Bulb Size (in.): 3/8 in. x 2 7/8 in. copper
    Bulb Size (mm): 10 mm x 73 mm copper
  • Switching Action: SPST, contacts break on temperature rise.
  • Operating Temperature Range (F): 100F to 240F
  • Operating Temperature Range (C): 38C to 116C
  • Electrical Ratings (millivolt): 0.25 A @ 0.25 to 12 Vdc
  • Electrical Ratings (AFL): 8A @ 120 Vac. 1.3A @ 240 Vac
  • Electrical Ratings (ALR): 48A @ 120 Vac. 30.6A @ 240 Vac
  • Differential Temperature (F): Manual Reset
  • Differential Temperature (C): Manual Reset
  • Maximum Ambient Temperature (F): 150F
  • Maximum Ambient Temperature (C): 66C
  • Case Dimensions (in.): 5 5/8 in. high x 2 in. wide x 2 1/8 in. deep
  • Case Dimensions (mm): 143 mm high x 51 mm wide x 54 mm deep
  • Mounting: Horizontal or Vertical Mounting
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized
  • Approvals, Canadian Standards Association: Certified: File No. LR95329-1

Specs

–
Application:

Manual Reset

High Limit

Strap-On

Bulb Size:

3/8" x 2-7/8"

Capillary Length:

1-1/2"

Switch Action:

Contacts Break on Temp Rise

SPST

Temperature Range (F):

100°F to 240°F

Electrical Rating:

0.25 A @ 0.25 to 12 Vdc

5.1A @ 240 Vac

8A @ 120 Vac

Electrical Ratings (ALR):

30.6A @ 240 Vac

48A @ 120 Vac

Max Ambient Temp (°F):

150°F

Height:

5-5/8"

Width:

2"

Depth (Inches):

2-1/8"

Well Included:

No

Mount:

Horizontal

Vertical

Differential:

Manual Reset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Safgard 550 Low Water Cutoff w/ Manual Reset & Test Button/Light - 120V
SKU: 45-550
Hydrolevel

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

I Would recommend this part.

It was easy to install on the copper pipe.
realaman
Wheeling, Illinois
3 years ago
Was this review helpful to you?

Very easy to install, all parts included

This was an extremely easy to install, with all mounting hardware included. This is a fully mechanical high limit, and does not require power.
Rick
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm using this product as a high limit T-stat on my boiler. Even though my boiler has a system internally, local codes call for an external limit with a reset. It was easy to install and came with good instructions. It has been working out great for 3 weeks now.
Pat
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

works perfectly
k
oak lawn, il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

for hw boilers
dirwp
denver
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Shipment and best prices

I have ordered many things from supplyhouse.com This order went just like all of the others. I got exactly what I needed in perfect condition. It arrived quickly and their prices are almost always better than anyone else
Matt
Meadville, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to strap to existing piping

Great aux. hi-limit to add to heating system
DB
Pittsburgh , PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and passed New York Insp

Easy to install, Easy to test,
Tony the boiler Guy
Syracuse New York
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought this product for protection!

I used this product as a back up an existing high limit. My reason! I had a high limit fail, and the damage it caused was well beyond the cost of the switch.
Anthony
Staten Island, NY
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does Manual Reset mean that every time the temperature reaches the set temperature (at which point the aquastat will turn off whatever device is wired to it) the aquastat will have to be reset manually in order to turn the device back on?

Asked by Josh 13 years ago

Add your answer

* Required Field
-

Yes Paul Shay A Real Good Plumber,Inc LMP 1307 LMFS 654 B

Was this review helpful to you?
-

Yes if you use this control as a Hi limit If you want an operating control this is not the control you want.

Was this review helpful to you?

Q: Can I attach this model to Pex tubing? I am aware that I might not get an exact temperature reading. I have an outdoor boiler and need to add an Aquastat near the out put Pex tube of the boiler- this will regulate the fan/blower control.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, according to the manufacturer, you can attach this to PEX tubing.

Was this review helpful to you?

Q: do you carry the mirco switch separately?

Asked by al 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the micro switch is not available as a replacement part.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy