Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Low Water Cutoffs
Steam/Line Voltage Low Water Cutoffs
24V Low Water Cut-Off w/ Auto Reset for Hot Water Boilers
Brand:
Hydrolevel
SKU:
OEM-24SV
Rating:
(4)
Q&A:
(0)
Hover image to zoom
OEM-24SV has been discontinued
Discontinued May 7, 2020
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Product Overview
Product Overview
Replacement Parts
View All
Direct Replacement:
Safgard 24SV Low Water Cutoff w/ Auto Reset - 24V
Brand:
Hydrolevel
SKU:
45-245
(4)
Order by
6PM
, receive 38 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
24V
160 MAX PSI
Description
–
Heavy Duty Design with Automatic Reset
24 VAC Automatically restarts burner on return of normal water level. Provides contacts for optional low-water alarm.
Specs
–
Application:
Hot Water Boilers
Voltage:
24V
Reset Type:
Automatic
Power Consumption:
8 VA
Switch:
SPDT
Max Pressure (PSI):
160
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Application
...
Voltage
...
Reset Type
...
CURRENT ITEM
24V Low Water Cut-Off w/ Auto Reset for Hot Water Boilers
SKU:
OEM-24SV
(4)
Hydrolevel
Hot Water Boilers
24V
Automatic
Electronic, (24V) Man. Reset 3/4" NPT Low Water Cut-Off, Remote Probe w/ NEMA 4 Enc. (Water)
SKU:
LFM0243R-1
Taco
Hot Water Boilers
Steam Boilers
24V
Manual
Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT
SKU:
LTR0243T-1
Taco
Hot Water Boilers
24V
Automatic
Safgard 1100H3 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU:
45-1103
Hydrolevel
Hot Water Boilers
24V
Automatic
Safgard 1100 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU:
45-1100
Hydrolevel
Hot Water Boilers
24V
Automatic
Electronic, (24V) Auto Reset Low Water Cut-Off (Water)
SKU:
LFA0243S-1
Taco
Steam Boilers
Hot Water Boilers
24V
Automatic
Electronic, (24V) Auto Reset Low Water Cut-Off (Water)
SKU:
LTA0243S-2
Taco
Hot Water Boilers
24V
Automatic
3
Replacement Parts
EL1214-SV, 3/4" NPT Short Ceramic Probe (2-1/16" ID)
SKU:
45-215
Hydrolevel
EL1214-P, 3/4" NPT Standard Ceramic Probe w/ Long Nut (2-7/8 ID)
SKU:
45-226
Hydrolevel
EL1214-LSV, 3/4" Short Ceramic Probe (2-1/16" ID)
SKU:
45-227
Hydrolevel
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Reviews
5
out of 4 reviews
100%
would recommend this product
5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
I would buy product again. Super fast shipping
Exact replacement.
Jay
MI
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Exactly what I needed for a great price
This was the part I needed to replace a part that failed.
Rob
Chicago, IL
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
If needed I would purchase again.
Working as expected. No issues so far, not expecting any.
Steve Q
NYC
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Low water cut off switch
Arrived on time and was just what I needed.
Chucky
Michigan
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video