Shop Resideo Sale
Main product image of ICM1503 Intermittent Ignition Oil Primary Control (Safety Timing, 45 Seconds)
Magnifying glass
Hover image to zoom

ICM1503 Intermittent Ignition Oil Primary Control (Safety Timing, 45 Seconds)

SKU:
ICM1503
Rating:
(38)
Q&A:
(1)
ICM1503 Intermittent Ignition Oil Primary Control (Safety Timing, 45 Seconds)
Magnifying glass
Hover image to zoom
$109.05 each
In Stock
In Stock
Get 61 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent
Product Highlight: Height
4-3/8"
Product Highlight: Depth (Inches)
2-1/2" Depth

Description

–
ICM's 1500 Series Intermittent Ignition Oil Primary Controls come standard with patented energy transfer technology that ensures the fuel valve and pump will only be energized if the control is functioning properly. Features a solid state flame sensing circuit, LED to indicate system lockout, an enclosed safety switch and an external reset button. Direct replacement for popular competitive models.

Product Features
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
  • Solid state flame sensing circuit
  • LED on terminal strip indicates system lockout
  • Enclosed safety switch with external reset button
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing
  • C554A Cadmium Sulfide Flame Detector and 24 VAC thermostat required
  • Direct replacement for popular competitive models
  • Replaces:
    • Honeywell: R8184G4009, R8184G1138, R8184G1427, R8184G4025
    • Carlin: 48245
    • Tempstar/Heil: 1147017
    • White Rodgers: 668-401

Specs

–
Ignition Type:

Intermittent

Safety Timing:

45 Seconds

- Contacts (Full Load):

7.4A @ 120 VAC; 3.7A @ 240 VAC

- Contacts (Locked Rotor):

44.4A @ 120 VAC; 22.2A @ 240 VAC

Mounting Bracket:

Standard 4x4 J-Box or direct mounting on burner housing

Height:

4-3/8"

Width:

4 1/8"

Depth (Inches):

2-1/2"

Temperature Range:

-30° to 130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of ICM1503 Intermittent Ignition Oil Primary Control (Safety Timing, 45 Seconds)
ICM1503 Intermittent Ignition Oil Primary Control (Safety Timing, 45 Seconds)
SKU: ICM1503
(38)

You May Also Need

Product Reviews

4.76 out of 38 reviews
97% would recommend this product
4.76
out of 38 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
3%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works as it should, but for a lot less money

Installation was easy. A bit of a delay after signal from thermostat, but not a big deal once I realized it. The reset button doesn't pop up like the Honeywell that was on the burner, but an indicator light comes on instead. The red button still has to be pushed down to reset, but it only has a little detent feel to it with a little click, and, you have to hold it down for about 5 seconds... not the 3 seconds it says in the instructions. I thought it didn't work until I figured out all of the intricacies with it. Overall, it works well. The best part is it's a lot cheaper than the Honeywell I was initially going to purchase, but still made in the USA.
VS

Most Liked Negative Review

No this control fail on start up

It appears there in a built in short in the controler, when a load is applied it fails, not sure how it fails the burner would start for less then a second, when the power was cycled it would do the same. I replaced the controller and the burner worked well.
Showing 1-10 of 38 reviews

Problem Solved

This winter my oil furnace wasn't performing well. For 4 months the fan would run, but no heat until after 5 to 10 minutes, then the furnace would finally kick on. In December of 2025 I replaced the temperature limit switch, believing that was the problem, but no change in performance. In February 2026, I purchased this Oil Ignition Primary Control (fast shipping), installed it, and now the furnace runs perfectly, cycling 3-4 times per hour. This control is an exact replacement for the original Honeywell. I really like that this control is an American made product since all the other similar controls, selling on the internet, are inexpensive foreign made and only a few dollars less.
Mark
Syracuse, NY
9 months ago
Was this review helpful to you?

I have heat again!

Direct replacement for my 20 year old Honeywell.
Bud
Maryland
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

GREAT
EDDIE
BRONX NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works as expected

I received the package the next day and installed it that afternoon. It has been working as expected.
Jim
Fitchburg MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Reasonably priced and reliable. Arrived the next day.
The heating guy
Schenectady New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described, replaced a different brand, works good

Exactly as described, replaced a different brand, works good
Mackreo
South Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if ever needed.

This was very easy to install, and now my heater works great again. I highly recommend this product for anyone that is not HVAC experienced.
Debbie B.
Boyertown, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Installed easily and worked correctly

I knew the old one was bad - so this dropped right in and worked right off the bat. Diagnostic light was handy, while I tracked down the other problems.
Jon
Troy, ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy this again

Works perfectly
Bob
Hornell, n.y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my application

Delivered quickly. Perfect fit. Solved all the issues I was having with my furnace.
Tom
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you know which time-out to use 15sec, 30sec, or 45sec?

Asked by Doityourself 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1503 has the 45 second timer. Choosing depends on what unit you are replacing. See the chart on the bottom of the product sheet found here on our site : http://s3.pexsupply.com/manuals/1266604950151/26554_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy