Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271)

SKU:
41-409
Rating:
(24)
Q&A:
(1)
Norton Hot Surface Ignitor (271)
Magnifying glass
Hover image to zoom
$19.07 each
In Stock
In Stock
Get 289 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.

The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications:
  • Ceramic Block Style: C, 2" wide
  • Terminal Connector Type: D
  • Lead Wire Length: 4-1/2"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271)
Norton Hot Surface Ignitor (271)
SKU: 41-409
(24)

You May Also Need

Norton Hot Surface Ignitor (271N)
SKU: 41-408
Robertshaw

Product Reviews

4.88 out of 24 reviews
100% would recommend this product
4.88
out of 24 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 24 reviews

Worked perfectly

Exactly what was needed. Problem solved.
Bry
Reno NV
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deal - fast shipping

Authentic replacement furnace part for 1/3 what my local shop wanted to charge! Super fast shipping
Alan
Santa Rosa, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right Part and Fast Shipping

The new igniter arrived a day earlier that estimated and was in great shape, unfortunately my furnace had bigger problems than just a bad igniter. In the end, I was unable to use the part but I gave it to the guy who installed my new furnace and I'm sure it will be put to good use. In all, I'm very happy with Supply House's service.
DIYer's Always Gotta Try.
Sammamish, Wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It worked for our heater, and we have heat! So it's a win/win situation!
CK
Oregon Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved Us From Freezing!!!

Our furnace decided to "malfunction" on the coldest night so far, this winter!! After a bit of detective work, my husband determined it was the ignitor. I did my detective work on the Internet and found that SupplyHouse.com had the one we needed (we actually bought two since Mom's house takes the same one!) and paid a much better price than we would have in town!! Thanks SupplyHouse.com, for being there when we need you and getting us the part so fast!!! :-D
Bubbacat
Sacramento, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part worked exactly as expected

A repair service quoted me at $300 for a furnace repair. I was able to complete the repair myself however thanks to this part. It fit my old furnace perfectly and saved me hundreds of dollars. The furnace has been running great now and my wife thinks I'm a hero. Will shop here again!
Joel
Portland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love Supply House

They are my go-to place for any HVAC for my house. They almost always have OEM products, great prices, and fast shipping. I always start my Internet search at Supply House and click Buy. This part is OEM and was literally a 5-minute remove-and-replace after the diagnosis.
Mark_in_PDX
Portland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Worked perfect
Mike
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

replaced hot-surface igniter, furnace now heating

This replaced the HSI that had failed, in a Day & Night gas furnace installed in 1991. Easy to install. Had already replaced original control board with Disappointed with delivery time, last order arrived next day, this one took 5d ARO.
Call me Al
California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this was a product I could not find at local stores.It's

It's probably a one off for me.
Squib
Crystal Lake, Ill.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this the same ignitor AS THE LH33ZS004

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, either 41-409 or 41-409N can replace LH33ZS004.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy