Apply to be a TradeMaster!
Main product image of Universal Intermittent Pilot Gas Ignition Control
Magnifying glass
Hover image to zoom

Universal Intermittent Pilot Gas Ignition Control

SKU:
ICM290A
Rating:
(1)
Q&A:
(0)
Universal Intermittent Pilot Gas Ignition Control
Magnifying glass
Hover image to zoom
ICM290A has been discontinued
Discontinued October 6, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Universal Intermittent Pilot Ignition Control
SKU:ICM2918-MCS
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
The ICM290 Universal Intermittent Pilot Gas Ignition Control Module provides easy field replacement of a wide range of intermittent pilot ignition modules manufactured by Honeywell, Robertshaw, Johnson Controls, and others. The ICM290 replaces existing flame rectification type, intermittent pilot ignition modules with the following characteristics:
  • Single rod (local sense) or two rod (remote sense) flame sensing
  • Non-100 percent shutoff, 100 percent shutoff/lockout, or 100 percent shutoff/continuous retry
  • Natural or LP gas
  • Shutoff/lockout times of 15 seconds or longer
  • Pre-purge configurable to 30 seconds or no prepurge
  • Pilot burners with flow rates of 1,500 Btuh or less
  • With or without integral damper connector

Product Features
  • Universal intermittent pilot gas ignition control
  • Provides ignition sequence, flame monitoring and safety shutoff for single/dual rod intermittent pilot control applications
  • For gas fired furnaces, boilers and other heating applications
  • Switch selectable pre-purge and ignition trials with permanent lock
  • Works with or without vent damper connected
  • Works with both Natural and LP gas systems
  • LEDs:
    • Green Status LED provides system status and error codes
    • Yellow Flame LED indicates flame presence and flame strength

Specs

–
Product Type:

Direct Spark Ignition

Control Voltage:

Line 24V (18-30 VAC) 50-60Hz

Anticipator Setting:

0.3A plus valve load @ 24 VAC

Trial For Ignition:

15 or 90 Seconds (switch selectable)

Operating Temp Range:

-40° to 165°F

Relative Humidity:

0% to 95% non condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Universal Intermittent Pilot Gas Ignition Control
Universal Intermittent Pilot Gas Ignition Control
SKU: ICM290A
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better than higher priced units

This unit was easy to install and replaced a hard to find Honeywell unit. Highly recommend for many applications. Good price!
Fixerjack
San francisco
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?