Apply to be a TradeMaster!
Main product image of Kool Guard Intelligent Voltage Monitor with Surge Protection (120/240V)
Magnifying glass
Hover image to zoom

Kool Guard Intelligent Voltage Monitor with Surge Protection (120/240V)

Brand:
Ditek
SKU:
DTK-KG2
Rating:
(43)
Q&A:
(1)
Kool Guard Intelligent Voltage Monitor with Surge Protection (120/240V)
Magnifying glass
Hover image to zoom
$198.00 each
In Stock
In Stock
Get 318 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V
Product Highlight: Amperage
40 Amps
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
DITEK's DTK-KG2 is part of the Kool Guard family of voltage monitoring products. It is specifically designed to protect HVAC equipment from harmful undervoltage and overvoltage events that can damage sensitive electronics and mechanical components within the system. The DTK-KG2 also incorporates DITEK's state-of-the-art surge protection design to shield the equipment from damaging transient voltage surges and spikes. The standard UL Type 4X polycarbonate enclosure allows the unit to be easily installed in harsh outdoor environments.

Product Features:
  • Protection for undervoltage and overvoltage events on 120/240VAC or 120/208VAC split phase circuits up to 40A
  • Auto-calibration feature eliminates the need to manually calibrate the unit to the specific input voltage
  • Safely disconnects power to the system for 3 minutes allowing input voltage to return to normal range
  • Ideal protection for inverter-driven compressor systems and mini-splits
  • Diagnostic red and green LEDs indicate exactly what voltage condition is present
  • Surge protection components included to divert harmful transient voltages away from the equipment
  • Accepts either 1/2" or 3/4" NPT flexible conduit
  • UL Listed
Product Specifications:
  • Operating Frequency: 50/60Hz
  • Max. Continuous Current: 40 Amps
  • Under-voltage Protection Level: 104VAC (L-G)
  • Over-voltage Protection Level: 130VAC (L-G)
  • Short Cycle Delay: 3 Minutes
  • Surge Current Rating: 50,000A
  • Connection Method:
    • Series-wired, 1/2" or 3/4" NPT Conduit
    • Hardwired lugs: 8 AWG Max
  • Housing: UL Type 4X Enclosure
  • Dimensions: 6.29" L x 6.29" W x 2.36" H
  • Weight: 3 lbs
  • Certifications: UL 60947-1 Listed; UL 60947-5-1 Listed

Specs

–
Product Type:

Surge Protector

Voltage:

120/240V

Phase:

Split

Enclosure Type:

4x

Amperage:

40

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU: P491
Southwire

Product Reviews

4.81 out of 43 reviews
100% would recommend this product
4.81
out of 43 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
14%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Appears to be a good product.

This is a voltage monitor and surge protector for my residential HVAC system, specifically the very expensive, computer controlled blower motor, whose lifespan can be seriously shortened by power fluctuations and needed to be replaced. There are cheaper units manufactured by DITEK that are simple surge protectors that will block a massive event, 50,000 amps, resulting from a large event affecting the power supply. These are one-time sacrificial units, like a fuse, and must be replaced if they are subjected to the surge. But, they come with an attractive three year warranty guaranteeing up to $7500 to replace HVAC components if the surge protector doesn't do its job. But, I picked the KoolGuard unit because it protects against smaller fluctuations on voltage, and appears to be able to withstand more than one catastrophic surge, more like a circuit breaker than a fuse. But, it doesn't come with the equipment protection warranty. This is a long explanation and I spent several hours online with Supply House customer service trying to sort out the pro and con of buying this unit vs the others. The customer service agent was diligent and helpful. The KoolGuard was easily installed by the professional repair tech, my HVAC is back up and running. Like any protective device, I won't know if it works until there is a surge event or power fluctuation, but the nice thing is, it will let me know if and when that protection was necessary.
VS

Most Liked Negative Review

I have the Kool Guard installed

I have the Kook Guard installed, however, there have been no power surges or sags since installing it. Install went fine with no issues. Good clean instructions make the install easy.
Showing 1-10 of 43 reviews

Great protector on connected equipment.

It protects my 220v dc inverter Heat pump split unit.
Mr.
Terrell texas
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Installed on AC Mini Splits. Easy to install. I had an issue with one Kool Guard unit. Ditek Tech support took care of the problem.
Pip
MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT OPTION FOR 120 VOLT MINISPLIT.

Reach out to manufacturer for 120 volt wiring confirmation, they respond quickly and sent support photos and documents to aid in the installation for the application.
uncle dad
Poughkeepsie Ny
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great protection for my Heatpump

Great quality and pretty easy to install
Rick
Waleska, Ga
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great for both surge and low line voltages
Lm
Tampa Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Great product. Use for heat pumps where power surges and loss of power are a common occurrence. Has done and outstanding job at protecting the units circuit boards. If there is an issue with the power coming into the unit, it cuts power to the unit and then retests the power after about 3 minutes. If the power is good, it will allow power back to the unit. If the issue remains after it retests the power, it will keep power off to the unit and give you a code as to what the power issue is. Can be used for systems up to 40amp.
Sam
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelent

Excellent product for hvac inverter unit
Alan
Key west
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appears to be a good product.

This is a voltage monitor and surge protector for my residential HVAC system, specifically the very expensive, computer controlled blower motor, whose lifespan can be seriously shortened by power fluctuations and needed to be replaced. There are cheaper units manufactured by DITEK that are simple surge protectors that will block a massive event, 50,000 amps, resulting from a large event affecting the power supply. These are one-time sacrificial units, like a fuse, and must be replaced if they are subjected to the surge. But, they come with an attractive three year warranty guaranteeing up to $7500 to replace HVAC components if the surge protector doesn't do its job. But, I picked the KoolGuard unit because it protects against smaller fluctuations on voltage, and appears to be able to withstand more than one catastrophic surge, more like a circuit breaker than a fuse. But, it doesn't come with the equipment protection warranty. This is a long explanation and I spent several hours online with Supply House customer service trying to sort out the pro and con of buying this unit vs the others. The customer service agent was diligent and helpful. The KoolGuard was easily installed by the professional repair tech, my HVAC is back up and running. Like any protective device, I won't know if it works until there is a surge event or power fluctuation, but the nice thing is, it will let me know if and when that protection was necessary.
Home owner
Durham, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great over, under, and surge…but no inrush

Great device. Great over voltage and under voltage protection. Decent surge protection. But I noticed there is no in rush protection.. which is important since the device will disconnect/reconnect depending on unde/over voltage. I added some inrush current limiters. Would be good to see inrush protection added to future models.
Mike
Ny
2 years ago
Was this review helpful to you?

I would buy this product again

My kool guard monitor arrived in a very timely manner. Hook up was easy to my mini split and the directions were very clear. After testing, it seems to be working the way its supposed to.
Sam
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this surge protector break the 240V line to the protected equipment when the surge protection feature is used/"exhausted"? It appears, so far, that only the ICM 493 can actually disconnect the 240V line to the equipment after sustaining up to 4 surges.

Asked by Dan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Dan, thanks for writing in. The voltage monitor will continue to function in the case that the surge protection is exhausted within the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy