Apply to be a TradeMaster!
Main product image of 1" Press x Female Copper Adapter
Magnifying glass
Hover image to zoom
1" Press x Female Copper Adapter
Magnifying glass
Hover image to zoom
$15.25 each
BOX UP & SAVE 10%
$137.20 box of 10
$13.72 each
In Stock
In Stock
Get 79 Wed, Nov 18
Order by today, receive Wednesday

MANUALS (1)


This item replaces: BP3-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Specs

–
Thread Type:

Press x Female

Size:

1"

Connection Type:

Press x FNPT

Material:

Copper

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
Application
CURRENT ITEM
Product Image of 1" Press x Female Copper Adapter
1" Press x Female Copper Adapter
SKU: 50003-JW
(12)
Press x Female
1"
Press x FNPT
Plumbing
Bluefin
Press x Female
1"
Press x FNPT
Plumbing
Female
1"
Press x FNPT
Plumbing

You May Also Need

3/4" Press x Female Copper Adapter
SKU: 50002-JW
JW

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Thank you for this fitting, saved me time and money!

Makes connections to 3/4" hose bibbs easier than my ex!
AJ
Green Bay, Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have bought many times

Great use them all the time
Paulie
Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

I use this product on mostly tub and shower diverters.
Big Head
Capitol Heights MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm happy with the product

I'v been able to use the adapter fitting and I am very pleased with the quality.
Happy in Pittsburgh Pa.
Pittsburgh Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy again.

Works great. No issues this far. Will continue to use
Ken
West Chester pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Fittings

Quality on par with Apollo, actually even better as far as finish. Press perfectly. Just did an entire boiler re-pipe with JW 1/2" through 1 1/4" copper press fittings. Including a few elongated repair couplings. Perfect job with absolutely no leaks. Will definitely buy more. Have complete confidence in them now.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

i would buy this product again

great quality
donna
va beach
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and value

Works great.
BMiddy
Cleveland, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

A great fitting for service calls, no need to waist time waiting for the water to completely be out of the system. It makes you look more efficient to the customers.
BAK in time
Oxford, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Great quality...this female adapter is a great buy.
Anthony
Pennsylvania
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy