Apply to be a TradeMaster!
Main product image of 1" Press Copper Coupling
Magnifying glass
Hover image to zoom
1" Press Copper Coupling
Magnifying glass
Hover image to zoom
$7.96 each
BOX UP & SAVE 9%
$36.20 box of 5
$7.24 each
In Stock
In Stock
Get 104 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1"
1"

MANUALS (1)


This item replaces: BP0-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1" Copper Press Coupling with stop.

Specs

–
Size:

1"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
Product Image of 1" Press Copper Coupling
1" Press Copper Coupling
SKU: 50172
(4)
1"
Press
Copper
Plumbing
1"
ProPress
Copper
Plumbing
1"
Press
Copper
Plumbing

You May Also Need

1" Press Copper 90-Degree Elbow
SKU: CP90E100
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I really like this product I will get it again.

Make so easy the job.
Guayo
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

Great product and price
Ken
27944
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Fittings

Overall very good quality fittings for fit and finish. Excellent O-rings with an innovative un-pressed fitting leak indicator. I researched and found that Mueller brass owns a controlling interest in the JW company of S. Korea. If you check Mueller's own fitting catalog you will see these are the same fittings. I feel totally comfortable using them and have had absolutely no problems so far with quality or installation issues.
Roy
Brewster, NY
6 years ago
Was this review helpful to you?

Good

Great good quality copper
Willie
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy