Apply to be a TradeMaster!
Main product image of 1" x 1/2" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
1" x 1/2" Press Copper Reducer Coupling
Magnifying glass
Hover image to zoom
$24.27 each
BOX UP & SAVE 10%
$218.50 box of 10
$21.85 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1" x 1/2" Copper Press Reducer Coupling

Specs

–
Size:

1" x 1/2"

Material:

Copper

Connection Type:

Press

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
1" x 1/2"
Copper
Press
Plumbing
1" x 1/2"
Copper
Press
Plumbing
1" x 1/2"
Copper
ProPress
Plumbing

You May Also Need

3/4" x 1/2" Press Copper Reducer Coupling
SKU: 50107
JW

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality

Good quality
ISJ
Millville, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Went in and works as designed. Happy with the purchase and costs comparatively
PGHplumber
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

JW is great

I like that the pipe fits tighter in JW fittings as compared to viega fittings.
Yoshi
Port Jervis, ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Who is JW in the pro press fitting?

Asked by Diane 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

JW Press is simply the manufacturer who makes the fittings that we distribute. We distribute several different manufacturers, JW being one of them.

Was this review helpful to you?

Q: Are these fittings allowed to be used for gas piping?

Asked by John 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Steel, copper, brass: The most common gas piping is black steel. Galvanized steel, copper, brass or CSST (Corrugated Stainless Steel Tubing) also can be used in some areas, but some utilities specifically prohibit the use of copper. In other areas, the use of copper is widespread. You should know what is acceptable in your area. Steel piping typically is black with malleable iron or steel fittings. Galvanized steel is used in some areas as well. It all depends on the code on your state or town and it is best to consult with a licensed plumber to confirm for your area.

Was this review helpful to you?

Q: Are the imported press fittings complaint with the no lead requirement for drinking water?

Asked by James 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy