The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Press x Male Copper Union, Lead Free
Magnifying glass
Hover image to zoom

1-1/2" Press x Male Copper Union, Lead Free

Brand:
JW
SKU:
50307
Rating:
(0)
Q&A:
(0)
1-1/2" Press x Male Copper Union, Lead Free
Magnifying glass
Hover image to zoom
$87.47 each
In Stock
In Stock
Get 42 Wed, Sep 9
Order by today, receive Wednesday
Size
1-1/2"
Thread Type
Press x Male
Press x Female

MANUALS (1)


This item replaces: BP33-4-24

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Brass

Description

1-1/2" Press x Male Copper Union, Lead Free 

Specs

Thread Type:

Press x Male

Material:

Brass

Size:

1-1/2"

Connection Type:

Press x Male

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
Press x Male
1-1/2"
Press x Male
Male
1-1/2"
ProPress x Male
Press x Male
1-1/2"
Press x Male

You May Also Need

1-1/2" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV150
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy