Apply to be a TradeMaster!
Main product image of 3/4" Press x Male Copper Union
Magnifying glass
Hover image to zoom

3/4" Press x Male Copper Union

Brand:
JW
SKU:
50304-JW
Rating:
(0)
Q&A:
(0)
3/4" Press x Male Copper Union
Magnifying glass
Hover image to zoom
$30.60 each
In Stock
In Stock
Get 254 Mon, Sep 21
Order by 6PM, receive Monday
Size
3/4"
Thread Type
Press x Male
Press x Female

MANUALS (1)


This item replaces: BP33-4-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Thread Type
Press x Male Thread Type
Product Highlight: Material
Brass

Specs

Thread Type:

Press x Male

Material:

Brass

Size:

3/4"

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
CURRENT ITEM
Product Image of 3/4" Press x Male Copper Union
3/4" Press x Male Copper Union
SKU: 50304-JW
Press x Male
3/4"
Press x Male
Press x Male
3/4"
Press x Male
Male
3/4"
ProPress x Male

You May Also Need

3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy