Shop Resideo Sale
Main product image of 1" Press x Male Copper Union
Magnifying glass
Hover image to zoom
1" Press x Male Copper Union
Magnifying glass
Hover image to zoom
$48.28 each
In Stock
In Stock
Get 89 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Thread Type: 
Press x Male

MANUALS (1)


This item replaces: BP33-4-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Male Connection
Product Highlight: Material
Brass
Product Highlight: Thread Type
Press x Male Thread Type

Specs

–
Material:

Brass

Thread Type:

Press x Male

Size:

1"

Connection Type:

Press x Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
CURRENT ITEM
Press x Male
1"
Press x Male
Male
1"
ProPress x Male
Press x Male
1"
Press x Male

You May Also Need

1" Press Copper 90-Degree Elbow
SKU: CP90E100
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy