Apply to be a TradeMaster!
Main product image of 1" Press x 150 PSI Flange
Magnifying glass
Hover image to zoom

1" Press x 150 PSI Flange

Brand:
JW
SKU:
50309-JW
Rating:
(0)
Q&A:
(0)
1" Press x 150 PSI Flange
Magnifying glass
Hover image to zoom
$151.08 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Size: 
1"
1"1-1/4"1-1/2"2"2-1/2"3"4"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper
Product Highlight: Max Pressure
150 psi

Specs

–
Size:

1"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Max Pressure:

150 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
1"
Press
Copper
Plumbing
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy