Apply to be a TradeMaster!
Main product image of 1-1/2" Press x 150 PSI Flange
Magnifying glass
Hover image to zoom
1-1/2" Press x 150 PSI Flange
Magnifying glass
Hover image to zoom
$221.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1-1/2"
1"1-1/4"1-1/2"2"2-1/2"3"4"

MANUALS (1)


This item replaces: BP41-24

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
Bronze Two Piece Flange, 1-1/2" ProPress x Flange (4 Bolt)
Brand:
Viega
SKU:79690
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper
Product Highlight: Max Pressure
150 psi

Specs

–
Size:

1-1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Max Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy