Apply to be a TradeMaster!
Main product image of 4" Press x 150 PSI Flange
Magnifying glass
Hover image to zoom

4" Press x 150 PSI Flange

Brand:
JW
SKU:
50315
Rating:
(0)
Q&A:
(0)
4" Press x 150 PSI Flange
Magnifying glass
Hover image to zoom
$329.46 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
4"
1-1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
ProPress XL-C Adapter Flange, Flange x 4" ProPress (8 Bolt)
Brand:
Viega
SKU:20863
(1)
Order by today, receive 20 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper
Product Highlight: Max Pressure
150 psi

Specs

–
Size:

4"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Max Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
4"
Press
Copper
Plumbing
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy