The Day Savers – A National Tradesmen Day Contest
Main product image of ProPress XL-C Adapter Flange, Flange x 4" ProPress (8 Bolt)
Magnifying glass
Hover image to zoom

ProPress XL-C Adapter Flange, Flange x 4" ProPress (8 Bolt)

Brand:
Viega
SKU:
20863
Rating:
(1)
Q&A:
(2)
ProPress XL-C Adapter Flange, Flange x 4" ProPress (8 Bolt)
Magnifying glass
Hover image to zoom
$371.65 each
In Stock
In Stock
Get 30 Thu, Sep 3
Order by today, receive Thursday

MANUALS (3)

Specification Sheet

This item replaces: 19738

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Connection Type
ProPress Connection
Product Highlight: Material
Copper

Description

Features:
  • Zero Lead
  • Copper
  • Smart Connect feature
2-1/2" to 4" XL-C (copper) fittings must be installed with ProPress XL-C rings andV2 actuator.

Specs

Size:

4"

Material:

Copper

Connection Type:

ProPress

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Material
Connection Type
Application
4"
Copper
ProPress
Plumbing
4"
Copper
Press
Plumbing

You May Also Need

4" ProPress XL-C Copper 90 Elbow (PxP)
SKU: 20633
Viega

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend these guys

This worked perfectly for my chiller install
Dan
Grand island Nebraska
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: is this flange dielectric

Asked by vin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a Powder coated steel flange plate with EPDM sealing element. If using a flange and gasket, then the gasket would act as a dielectric and prevent galvanic corrosion between dissimilar metals.

Was this review helpful to you?

Q: WHAT IS THE FLANGE MADE OF? WOULD A DIELECTRIC BE REQUIRED OR IS IT INCORPORATED IN THE FITTING?

Asked by LarryDJr 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a Powder coated steel flange plate with EPDM sealing element. If using a flange and gasket, then the gasket would act as a dielectric and prevent galvanic corrosion between dissimilar metals.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy