Apply to be a TradeMaster!
Main product image of 145-174 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

145-174 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11913
Rating:
(5)
Q&A:
(0)
145-174 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$5.64 each
In Stock
In Stock
Get 10 Mon, Nov 2
Order by 6PM, receive Monday
Voltage: 
110/125V
MFD: 
145-174
36-43

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
145-174 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
145-174 MFD Round Start Capacitor (125V)

Specs

–
Voltage:

110/125V

Type:

Capacitor

MFD:

145-174

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Right part right price

I shop here because shipping is reasonable and the prices are good.
bmoble
Socialist Banana Republic of Taxifornia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again.

Capacitor was a perfect fit & function for a Delta drill press. Works great.
Gus
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lowest prices, quality capacitors,

Got my air compressor running again for the best prices anywhere.
Glenn
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

it was a replacement in a geothermal air conditioning unit. A perfect replacement.
Ronw
Christopher, il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy and Fast

Smooth and no hassle.
Yongshou
IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy