Apply to be a TradeMaster!
Main product image of 270-324 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

270-324 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11919
Rating:
(7)
Q&A:
(1)
270-324 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$6.22 each
In Stock
In Stock
Get 20 Tue, Oct 6
Order by today, receive Tuesday
Voltage: 
110/125V
MFD: 
270-324
21-25

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
270-324 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
The Jard Motor Start Capacitors provide a low cost alternative to popular models available. Jard offers the largest assortment of capacitor ratings in the industry. These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

110/125V

Type:

Capacitor

MFD:

270-324

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

189 - 227 MFD Round Start Capacitor (110/125V)
SKU: 11915
Jard

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

This product worked great.

I needed to replace a capacitor on a table saw. Recieved it the next day. Fantastic!
Chris
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from Supply House again

I bought a Jard 270-324 mfd motor start capacitor to fix washing machine. Has been a few weeks, has been used a lot, is working perfect. I payed around $4 plus shipping, other capacitors from appliance parts stores were $30-60.
Rob
East TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great parts at the best prices!

Exactly what I needed, super fast delivery at great prices!! Definitely will be back!!
Todd the Tech
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Installed in my washer in about 10 minutes, working great.
Nutz
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is what and how you guys do it.

I have not been dissatisfied with anything I have purchased from Supply House. You always seem to have what I want, most importantly when I want it, also fair pricing, keep up the good work people.
Paul.F
Freedom NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was as expected.

The product was as expected. It is the 'Value Added" the make all the difference. Great support and timely delivery is a must for me. Thanks!!
Lynn
CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Dispite the capacitor being smaller then the one it replaced, the specs are the same and it functions as it should
Dr. Strange
Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of a Case Size 1 capacitor?

Asked by Glenn 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Case size 1 would have a 1.44" diameter and 2.75" length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy