Apply to be a TradeMaster!
Main product image of 189 - 227 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom

189 - 227 MFD Round Start Capacitor (110/125V)

Brand:
Jard
SKU:
11915
Rating:
(11)
Q&A:
(0)
189 - 227 MFD Round Start Capacitor (110/125V)
Magnifying glass
Hover image to zoom
$5.66 each
In Stock
In Stock
Get 22 Mon, Oct 5
Order by 6PM, receive Monday
Voltage: 
110/125V
MFD: 
189-227
21-25

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/125V
Product Highlight: MFD
189-227 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-7/16" Diameter
Product Highlight: Height (Inches)
2.75" Height

Description

–
189 - 227 MFD Round Start Capacitor (125V)

The Jard Motor Start Capacitors provide a low cost alternative to popular models available. MARS offers the largest assortment of capacitor ratings in the industry.

These electrolytic capacitors feature a hermetically sealed black bakelite case which permanently protects the capacitor from oil, dirt, grease or moisture.

Specs

–
Voltage:

110/125V

MFD:

189-227

Shape:

Round

Diameter (Inches):

1-7/16"

Height (Inches):

2.75"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

189-227 MFD Round Start Capacitor (220/250V)
SKU: 11951
Jard

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Exactly as advertised

This product was what I needed, for a good price. It was received on time and in good shape.
PJSELMAN
Chicagoland Area, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House was a great find!

The way this site is set up makes it very to find what you want. Supply House had the difficult item I needed and it took just minutes.
Doug
Wilmington, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Correct part for refrigerator
Duster man
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not much to say. It does the job, wish it were made in US

A fairly generic replacement capacitor for 1/4 HP AC motors. Works, fits, but have no expectation it will last as long as the original.
Herm
Cincinnati
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked great, exactly what I needed.
AA
Feeding hills
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, as described

Good product Great prices Fast Shipping I would definitely buy again
Roi Louis
Palm Beach Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got my pump running.

Perfect fit in my motor
AA
Feeding hills
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product ~

I used this starting capacitor as a replacement to fix my Insikerator garbage disposer ~ It had a bad starting capacitor ~ Now works like new again!
Vegasguy
Las Vegas, NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding product, works like a charm

Fired right up. Extremely reasonably priced and great quality as always!
jbird
Sapphire, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy this product again.

Unfortunately, the motor was bad. Price was great on your capacitor. Fit was great.
Wayne
Hurst, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy