Apply to be a TradeMaster!
Main product image of 3/8" OD x 1/2" NPTF Male Adapter
Magnifying glass
Hover image to zoom

3/8" OD x 1/2" NPTF Male Adapter

SKU:
PI011224S-US
Rating:
(0)
Q&A:
(0)
3/8" OD x 1/2" NPTF Male Adapter
Magnifying glass
Hover image to zoom
PI011224S-US has been discontinued
Discontinued September 17, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
3/8" OD x 1/2" NPTF Male Adapter
SKU:PI011224S
(0)
Order by today, receive 142 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Connection Type
NPTF Connection

Description

–
This acetal fitting can be used with various types of plastic tubing, braided tubing, and soft metal pipe. This Speedfit car wash fitting is ideal for fast installation in confined places and hard-to-reach spots.ools.

Features:
  • Acetal plastic material
  • 145 PSI maximum working pressure
  • 149° Fahrenheit maximum working temperature
  • 3 Nm maximum torque
  • Push-fit connection
  • Hot and cold hydronic heating applications
  • Lead-free
  • Non-toxic
  • Can be removed without damage to pipe or fitting
  • Non-flammable
  • Corrosion-free
  • Scale-resistant
  • Use With These Tube Types:

Specs

–
Application:

Plumbing

Size:

3/8" x 1/2"

Connection Type:

NPTF

Product Type:

Male Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need