Apply to be a TradeMaster!
Main product image of 3/8" x 1/2" NPTF Male Connector (Polypropylene)
Magnifying glass
Hover image to zoom

3/8" x 1/2" NPTF Male Connector (Polypropylene)

SKU:
PP011224W
Rating:
(0)
Q&A:
(0)
3/8" x 1/2" NPTF Male Connector (Polypropylene)
Magnifying glass
Hover image to zoom
$4.49 each
BOX UP & SAVE 5%
$42.60 box of 10
$4.26 each
In Stock
In Stock
Get 229 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Polypropylene

Description

–
Supplier ID: PP011224W-US 3/8" x 1/2" NPTF Male Connector (Polypropylene)

Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Thread Type:

Male

Cable Type:

Male Connector

Size:

3/8" x 1/2"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy